Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires Zoom

Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires

SKU:AT120A1004

Brand: Honeywell

Honeywell
Qty Price
$11.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: 24v Controls
Voltage (Primary): 120v
Voltage (Secondary): 27 V.O.C.
Voltage (Primary): 208v
240v
Mount: Foot
Plate
Clamp
Wiring: Screw Terminals
9" leadwires
Electrical Output: 24 Vac at 20 VA
Hertz: 50
60
Temperature Range (F): -20°-105°F
NEMA Rating: None
Height: 2-7/8"
Width: 1-7/8"
Depth (Inches): 2-15/16"
VA Rating: 20

Description for Honeywell AT120A1004

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features

  • Rated at 20 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires
  • Electrical Ratings-Primary: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings-Secondary: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9” Lead Wires
  • Electrical Connections (Secondary)(in.): (2) Screw Terminals
  • Electrical Ratings: 24 Vac at 20 VA
  • Dimensions: 2-7/8 in. high x 1-7/8 in. wide x 2-15/16 in. deep
  • Temperature Ratings: -20 F to +105 F

Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires

Q&A: Ask the Questions, share answers