Foot mounted 120 Vac Transformer with 9 in. leadwires and end bells Zoom

Foot mounted 120 Vac Transformer with 9 in. leadwires and end bells

SKU:AT120B1028

Brand: Honeywell

Honeywell
Qty Price
$9.95
/ each
$95.50 / box (10 units x $9.55)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: 24v Controls
Mount: Foot
Voltage (Primary): 120v
Wiring: 9" leadwires
Voltage (Secondary): 27 V.O.C.
Electrical Output: 24 Vac at 20 VA
Hertz: 50
60
Temperature Range (F): -20°-105°F
NEMA Rating: None
Height: 1-11/16"
Width: 3-3/16"
Depth (Inches): 1-3/4"
VA Rating: 20

Description for Honeywell AT120B1028

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features

  • Rated at 20 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Foot mounted 120 Vac Transformer with 9 in. leadwires and end bells
  • Electrical Ratings-Primary: 120 Vac
  • Electrical Ratings-Secondary: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9? Lead Wires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings: 24 Vac at 20 VA
  • Dimensions: 1-11/16 in. high x 3-3/16 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Metal end bells

Foot mounted 120 Vac Transformer with 9 in. leadwires and end bells

Q&A: Ask the Questions, share answers