Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA) Zoom
  • 360° View

Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA)

SKU:AT140A1000

Brand: Honeywell

Honeywell
Qty Price
$9.45
/ each
$36.60 / box (4 units x $9.15)
In Stock! Ships in 24-48 Hours
(300 Available)
0

Resources

Specs

Mount: Clamp
Plate
Foot
Application: 24v Controls
VA Rating: 40
Voltage (Primary): 120v
Voltage (Secondary): 27 V.O.C.
Features: Metal End Bells
Application: 24v Controls
Width: 2-3/8"
Height: 3-3/16"
Depth (Inches): 3-1/8"
Wiring: 2 Screw Terminals
Electrical Output: 24 Vac at 40 VA
Hertz: 60
Temperature Range (F): -20°-105°F
Voltage (Secondary): 27 V.O.C.

Description for Honeywell AT140A1000

Foot mounted, plate mounted, clamp mounted or panel mounted 120 Vac Transformer with Metal end bells. Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features:

  • Rated at 40 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Product Specifications:
  • Foot mounted, plate mounted, clamp mounted or panel mounted 120 Vac Transformer with Metal end bells
  • Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
  • 9 in. leadwires
  • 229 mm leadwires
  • Two Screw Terminals
  • Dimensions (in.): 3-3/16 in. high x 2-3/8 in. wide x 3-1/8 in. deep
  • Dimensions (mm): 81 mm high x 60 mm wide x 79 mm deep
  • Approvals, Underwriters Laboratories Inc - UL Listed: A,C,F models. File # E14881
  • Approvals, Canadian Standards Association - CSA Certified: A & B models.
  • Includes Metal end bells

Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFoot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

A++++++

By joe

from w milford NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA):

        Good product

        • Primary use:
        • Personal
         
        5.0

        Works Great! Lots of mounting options

        By Weekend Wrencher

        from Iowa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA):

              Used this to supply control power to a whole house humidifier control circuit I installed. No problems and lots of mounting bracket options to accommodate your application. Great value.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 5 Answers
              Displaying questions 1-3
              • Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA)

                Q:

                Can I use this transformer with v8043 E 1004? If so, how many zone valves can I connect to the transformer? I'm installing an 10 zone system expandable to 12 zones.
                Asked on 11/14/2013 by Shawn from Maine

                2 answers

                • VERIFIED BUYER

                  A:

                  You can use more than one transformer per zone valve but I only use one because it will get overloaded if one valve starts binding up.

                  Answered on 11/14/2013 by Joe from Nesconset NY
                • VERIFIED BUYER

                  A:

                  A quick search shows each valve is 7.7 VA, wants to connect minimum 10. However transformer is 40VA, so if all acted at once there would be problems

                  Answered on 11/14/2013 by Anonymous
              • Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA)

                Q:

                i have a honeywell AT140A1004 transformer plate mounted. will this work as a replacement.
                Asked on 11/14/2013 by Ken

                1 answer

                • VERIFIED BUYER

                  A:

                  I'm assuming that the pictured xformer is the one you want to use as a
                  replacement. It looks like that model can be used with a plate mount or
                  stand alone so as long as the winding ratio, voltage and volt-amp (VA)
                  ratings match it should work fine. That's a 5:1 (120Vac to 24Vac) step
                  down control xformer if memory serves. I found the average output on that
                  model to be 27Vac.

                  Answered on 11/15/2013 by Anonymous
              • Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120 Vac Transformer (40VA)

                Q:

                will this transformer be adequate for both a v8043e1012 and a v8043f1051 valve simaltaneously
                Asked on 10/15/2013 by Sal from quincy Ma.

                2 answers

                • VERIFIED BUYER

                  A:

                  It may be OK, but do yourself a favor and use two power supplies so if there is a problem you know exactly where it is.

                  Answered on 10/21/2013 by Joe from Nesconset NY
                • VERIFIED BUYER

                  A:

                  Each valve draws .3 amps. A 40va transformer can handle 1.6 amps at 24
                  volts. So your total of .6 amps is well within the limits of the
                  transformer.

                  Answered on 10/18/2013 by Anonymous
              Displaying questions 1-3

              Do you have a question about this product?