Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 VAC / 27 V.O.C. Transformer w/ 9 in. Lead Wires (40 VA) Zoom

Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 VAC / 27 V.O.C. Transformer w/ 9 in. Lead Wires (40 VA)

SKU:AT140A1034

Brand: Honeywell

Honeywell
Qty Price
$12.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: 24v Controls
Voltage (Primary): 120v
Voltage (Secondary): 27 V.O.C.
Mount: Clamp
Foot
Panel
Plate
VA Rating: 20
Wiring: 9" leadwires
2 Screw Terminals
Electrical Output: 24 Vac at 20 VA
Hertz: 60
Temperature Range (F): -20°-105°F

Description for Honeywell AT140A1034

Overview
Honeywell AT140 general purpose transformers power 24 VAC circuits. Although typically used in heating/cooling control systems, they can be used in any application that doesn't exceed the load ratings.

Features

  • Provides color-coded leadwires for primary connections and screw terminals for secondary connections
  • Includes fixed 1/4 inch (6mm) male quick-connects or color-coded leadwires for primary and secondary connections
  • Meets NEC Class 2 requirements and Underwriters Laboratories Standard UL 1585
  • Identified Class 2 not wet, Class 3 wet

Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 VAC / 27 V.O.C. Transformer w/ 9 in. Lead Wires (40 VA)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFoot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 VAC / 27 V.O.C. Transformer w/ 9 in. Lead Wires (20 VA)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

40 VA Transformer

By Homer

from Nevada

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 VAC / 27 V.O.C. Transformer w/ 9 in. Lead Wires (20 VA):

        This Transformer is a 40VA(Volt Amp) not a 20VA transformer. The web page is wrong. This 40VA has larger dimentions than the 20VA transformer. Good buy tho.

        • Was this a gift?:
        • No
         
        4.0

        Easy installation, operating as expected

        By Well, that's a deep subject.

        from Chicago

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 VAC / 27 V.O.C. Transformer w/ 9 in. Lead Wires (20 VA):

              Installation was easy and device is operating without any apparent issues.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers