Universal Mount Transformer Zoom

Universal Mount Transformer

SKU:AT140A1042

Brand: Honeywell

Honeywell
Qty Price
$20.95
/ each
$99.75 / box (5 units x $19.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Voltage (Primary): 120v
240v
Application: Air Quality
Mount: Foot
Plate
Voltage (Secondary): 24v
VA Rating: 40
Wiring: 9" leadwires
2 Screw Terminals
Width: 2-3/8"
Height: 3-3/16"
Depth (Inches): 3-5/8"
Electrical Output: 24 Vac at 40 VA
Hertz: 60
Temperature Range (F): -20°-105°F

Description for Honeywell AT140A1042

Product Features:

  • Provides a low voltage power source for any Honeywell zone control panel or damper
  • Powers up to 5 ZD or ARD damper motors and 12 RRD damper motors from one 40VA transformer
  • Mounting options include plate or foot mounting
  • 120/240 VAC primary
  • Rated for 130 F

Product Specifications:
  • Application: Universal Mount Transformer
  • Voltage: 120/240V Primary, 24V Secondary 40VA

Universal Mount Transformer

REVIEW SNAPSHOT®

by PowerReviews
HoneywellUniversal Mount Transformer
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Undersold, not fully described

        By Hydronic guy

        from east central Illinois

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Universal Mount Transformer:

              The package contains a box cover plate with knockouts and all the hardware needed for mounting either "half submerged," (i.e., with half the coils sticking down into the junction box), or fully protruding (with the whole transformer outside the box). The box itself is not included but you wouldn't expect it to be.

              I haven't used the transformer in service; it's a spare that I'm keeping on hand in case the original fails. I did hook it up temporarily and it checked out fine on a voltmeter.

              • Primary use:
              • Personal
               
              5.0

              Transformer

              By Jack

              from UP of Mi.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Universal Mount Transformer:

                    This transformer is running 4 zones on my furnace.Just what it was ordered for.

                    • Primary use:
                    • Personal

                    (0 of 1 customers found this review helpful)

                     
                    5.0

                    As Advertised

                    By Bill

                    from Delta Colorado

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Universal Mount Transformer:

                          I have used this transformer for almost as long as Honeywell has made them. It is a quality product.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Matched to HZ432 Installation

                          By David

                          from Northeast Iowa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Universal Mount Transformer:

                                When installing the HZ432 Zone Controller, buy the kit, which includes this transformer.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                I will use this for future for zone conv

                                By Dhiru

                                from Edison.New Jersey

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Universal Mount Transformer:

                                      it was easy to install. Be carefull for connection for 120V for Black and white wire and close pink wire i.e. for 240 V.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Meets the need

                                      By Dale

                                      from Maryland

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Universal Mount Transformer:

                                            Easily powers two dampers at a time.

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers