Foot mounted 40 Vac Transformer with 1/4" Male Quick Connects Zoom

Foot mounted 40 Vac Transformer with 1/4" Male Quick Connects

SKU:AT140B1016

Brand: Honeywell

Honeywell
Qty Price
$7.85
/ each
In Stock! Ships in 24-48 Hours
(42 Available)
0

Specs

Application: 24v Controls
Voltage (Primary): 120v
Voltage (Secondary): 27 V.O.C.
Mount: Foot
VA Rating: 40
Wiring: 9" leadwires
Electrical Output: 24 Vac at 40 VA
Hertz: 60
Temperature Range (F): -20°-105°F
NEMA Rating: None
Height: 1-11/16"
Width (Inches): 3-1/2"
Depth (Inches): 3-5/8"

Description for Honeywell AT140B1016

Honeywell AT140B1016 Foot Mounted Transformer. Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

  • Color-coded lead wires for primary connections and screw terminals for secondary connections, fixed 1/4" (6 mm) male quick-connects or color-coded lead wires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Foot mounted 40 Vac Transformer with 1/4" Male Quick Connects

Q&A: Ask the Questions, share answers