Description
Features
  • Rated at 40 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specifications
  • Description: Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires and plastic end caps
  • Electrical Ratings: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9 in. lead wires
  • Electrical Connections (Secondary)(in.): 9 in. lead wires
  • Electrical Ratings –Output: 24 Vac at 40 VA
  • Dimensions: 1-11/16 in. high x 3-1/2 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Plastic end caps
Read more
Manuals (1)
Specs
Application:
24v Controls
Mount:
Foot
Voltage (Primary):
120v
240v
208v
Voltage (Secondary):
27 V.O.C.
Wiring:
9" leadwires
Hertz:
60
Electrical Output:
24 Vac at 40 VA
Temperature Range (F):
-20°-105°F
VA Rating:
40
NEMA Rating:
None
Height:
1-11/16"
Width (Inches):
3-1/2"
Depth (Inches):
3-5/8"
Features:
Plastic End Caps
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A