Foot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps Zoom

Foot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps

SKU:AT140B1206

Brand: Honeywell

Honeywell
Qty Price
$8.99
/ each
$86.50 / box (10 units x $8.65)
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Application: 24v Controls
Voltage (Primary): 120v
Voltage (Secondary): 27 V.O.C.
Mount: Foot
VA Rating: 50
Wiring: 9" leadwires
Electrical Output: 24 Vac at 40 VA
Hertz: 60
Temperature Range (F): -20°-105°F
NEMA Rating: None
Height: 1-11/16"
Width (Inches): 3-1/2"
Depth (Inches): 3-5/8"

Description for Honeywell AT140B1206



Features

  • Rated at 40 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Foot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9 in. lead wires
  • Electrical Connections (Secondary)(in.): 9 in. lead wires
  • Electrical Ratings –Output: 24 Vac at 40 VA
  • Dimensions: 1-11/16 in. high x 3-1/2 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Plastic end caps

Foot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFoot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

excellent replacement for weil mclean

By Bernie

from West Hartford, Ct

Verified Buyer

Comments about Foot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps:

This transformer is manufactured by Honeywell. It has the same specs as the original weil mclean part which is also made by Honeywell.The only difference is there is no connector to the control module but is half the price.Just reuse the connector from the original.

 
5.0

Helpful for repair of furnace.

By Mr. fix-it

from Tinley Park, Illinois

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Foot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps:

        The product helped when I needed. It got my furnace back up and running.

        • Primary use:
        • Personal

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers