Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA) Zoom
  • 360° View

Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA)

SKU:AT150A1007

Brand: Honeywell

Honeywell
Qty Price
$14.95
/ each
$57.40 / box (4 units x $14.35)
In Stock! Ships in 24-48 Hours
(284 Available)
0

Resources

Specs

Application: 24v Controls
Voltage (Primary): 120v
240v
208v
Voltage (Secondary): 27.5 V.O.C.
Mount: Foot
Plate
Clamp
VA Rating: 50
Width: 3-3/16"
Height: 1-11/16"
Depth (Inches): 1-3/4"
Wiring: 9" leadwires
2 Screw Terminals
Electrical Output: 24 Vac at 50 VA
Hertz: 60
Temperature Range (F): -20°-105°F
NEMA Rating: None
Features: Metal End Bells

Description for Honeywell AT150A1007

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Includes: Metal end bells

Features

  • Rated at 50 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
Product Specifications
  • Description: Foot mounted, plate mounted, clamp mounted or panel mounted 120/208/240 Vac Transformer with 9 in. leadwires and metal end bells
  • Electrical Ratings -Primary Voltage: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.) 9 in. leadwires
  • Electrical Connections (Primary)(mm): 229 mm leadwires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Connections (Secondary)(mm): (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions (in.): 1 11/16 in. high x 3 3/16 in. wide x 1 3/4 in. deep
  • Dimensions (mm): 43 mm high x 81 mm wide x 75 mm deep
  • Temperature Ratings (F): -20 F to +105 F
  • Temperature Ratings (C): -29 C to +41 C
  • Approvals, Underwriters Laboratories Inc UL
  • Listed: A,C,F models. File # E14881
  • Approvals, Canadian Standards Association CSA Certified: A & B models.

Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFoot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA)
 
1.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(4 of 5 customers found this review helpful)

 
2.0

Quality of the Transformer

By Vish

from 95035

Verified Buyer

Comments about Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA):

First part I put into use, lasted 5 minutes. Failure investigation yielded that the Black lead was open. Upon dismantling the transformer, I found that the Black wire solder joint, had burned through the transformer winding. winding wire may have had a damage during stripping of the enamel, and burned through when current was applied.
2nd unit is working fine so far.
I think, these units should have been through stress tested.

  • Primary use:
  • Personal

(9 of 10 customers found this review helpful)

 
1.0

fizzled and burnt out

By Hank

from Middletown, NY

Verified Reviewer

Comments about Foot Mounted, Plate Mounted, Clamp mounted or Panel Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (50VA):

Purchased this product along with new zone valves and boiler. Installed and at powering up unit started to fizzle and there was no secondary voltage output. Could not return because packaging was discarded and wasn't worth the bother.

  • Primary use:
  • Business

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers