Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps Zoom

Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps

SKU:AT150B1237

Brand: Honeywell

Honeywell
Qty Price
$14.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: 24v Controls
Voltage (Primary): 120v
240v
208v
Voltage (Secondary): 27.5 V.O.C.
Mount: Clamp
Foot
Plate
VA Rating: 50
Wiring: 9" leadwires
2 Screw Terminals
Electrical Output: 24 Vac at 50 VA
Hertz: 60
Temperature Range (F): -20°-105°F

Description for Honeywell AT150B1237

Features:

  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

  • Electrical Ratings -Primary Voltage: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • Electrical Connections (Primary)(in.): 9 in. leadwires with 1/4 in. male quick-connects
  • Electrical Connections (Secondary)(in.): 9 in. leadwires with 1/4 in. male quick-connects with plastic (2) end covers
  • Electrical Ratings -Output 24 Vac at 50 VA
  • Dimensions (in.): 1 11/16 in. high x 3 1/2 in. wide x 1 3/4 in. deep
  • Temperature Ratings (F): -20 F to +105 F
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: B, D, E models. File# E14881
  • Approvals, Canadian Standards Association: CSA Certified: A & B models
  • Includes : Plastic end caps

  • Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires w/ Plastic End Caps

    Q&A: Ask the Questions, share answers