Foot mounted 277 Vac Transformer with 9 in. leadwires and plastic end caps Zoom

Foot mounted 277 Vac Transformer with 9 in. leadwires and plastic end caps

SKU:AT150B1252

Brand: Honeywell

Honeywell
Qty Price
$19.15
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Application: 24v Controls
Mount: Foot
Voltage (Primary): 277v
Voltage (Secondary): 27.5 V.O.C.
Hertz: 50
60
Temperature Range (F): -20°-105°F
VA Rating: 40
NEMA Rating: None
Height: 1-11/16"
Depth (Inches): 3-5/8"
Width (Inches): 3-1/2"
Features: Plastic End Caps
Wiring: 9" leadwires
1/4" Quick Connects

Description for Honeywell AT150B1252

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features

  • Rated at 50 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Foot mounted 277 Vac Transformer with 9 in. leadwires and plastic end caps
  • Electrical Ratings: 277 Vac
  • Electrical Ratings -Secondary Voltage: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in): 9 in. leadwires with 1/4 in. male quick-connects
  • Electrical Connections (Secondary)(in.): 9 in. leadwires with 1/4 in. male quick-connects
  • Electrical Ratings –Output: 24 Vac at 50 VA
  • Dimensions 1-11/16 in. high x 3-1/2 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Plastic end caps

Foot mounted 277 Vac Transformer with 9 in. leadwires and plastic end caps

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFoot mounted 277 Vac Transformer with 9 in. leadwires and plastic end caps
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Needed for NEST Thermostat

By bottleworks

from Central NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Foot mounted 277 Vac Transformer with 9 in. leadwires and plastic end caps:

        This is the perfect transformer to use with the nest thermostat. The nest thermostat has a very limited range of voltage that it can operate on without damaging itself. If you use this 277 volt transformer on a 240 V circuit, the secondary voltage is perfect for the nest. The nest requires exactly 24 volts. Most transformers have a secondary voltage of 27.5 volts. Running a nest thermostat at that higher voltage will cause it to fail within a month. This transformer fixes that.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers