Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA) Zoom
  • 360° View

Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA)

SKU:AT175A1008

Brand: Honeywell

Honeywell
Qty Price
$26.59
/ each
$102.60 / box (4 units x $25.65)
In Stock! Ships in 24-48 Hours
(115 Available)
0

Resources

Specs

Application: 24v Controls
Voltage (Primary): 120v
240v
208v
Voltage (Secondary): 27.5 V.O.C.
Mount: Plate
Foot
Clamp
VA Rating: 75
Width: 2-3/8"
Height: 3-3/16"
Depth (Inches): 3-5/8"
Wiring: 9" leadwires
2 Screw Terminals
Electrical Output: 24 Vac at 75 VA
Hertz: 60
Temperature Range (F): -20°-105°F
NEMA Rating: Type E
Features: Metal End Bells

Description for Honeywell AT175A1008

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features

  • Rated at 75 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4" (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
  • Includes: Metal end bells

Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFoot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good product at good price

By AJH

from Belmont, MI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA):

        Used to replace a transformer that overloaded. Provides ample power to operate 15 zone valves for an in-floor heating installation.

        • Primary use:
        • Personal
         
        5.0

        Great product lots of power

        By WaTomb

        from Fort Lee, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA):

              Nice product with lots of power

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers