Plate or panel mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells Zoom

Plate or panel mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells

SKU:AT175F1023

Brand: Honeywell

Honeywell
Qty Price
$34.15
/ each
$164.75 / box (5 units x $32.95)
In Stock! Ships in 24-48 Hours
(80 Available)

Specs

Application: 24v Controls
Mount: Plate
Panel
Voltage:
?
120v
240v
208v
Voltage (Secondary): 27.5 V.O.C.
Hertz: 60
Electrical Output: 24 Vac at 50 VA
Temperature Range (F): -20°-105°F
NEMA Rating: None
Height: 3-3/16"
Width: 2-3/16"
Depth (Inches): 3-5/8"
Wiring: 9" leadwires
Features: Metal End Bells

Description for Honeywell AT175F1023

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features

  • Rated at 75 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Plate or planel mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells
  • Electrical Ratings: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Includes 1/2 14 NPSM conduit connector and lock nut for mounting on plate or panel (not included) with 7/8 in. knockout, and feet for surface mount.
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions: 3-3/16 in. high x 2-3/16 in. wide x 3-5/8 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Button for manually resetting the circuit breaker and metal end bells.

Plate or panel mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons