Plate/Panel mounted 208/277/480 Vac Transformer w/ 9" lead wires and button for manually resetting the circuit breaker Zoom

Plate/Panel mounted 208/277/480 Vac Transformer w/ 9" lead wires and button for manually resetting the circuit breaker

SKU:AT175F1031

Brand: Honeywell

Honeywell
Qty Price
$35.25
/ each
$169.75 / box (5 units x $33.95)
In Stock! Ships in 24-48 Hours
(60 Available)
0

Resources

Specs

Application: 24v Controls
Voltage (Primary): 208v
480v
277v
Voltage (Secondary): 27.5 V.O.C.
Mount: Panel
Plate
Hertz: 60
Temperature Range (F): -20°-105°F
VA Rating: 75
NEMA Rating: None
Height: 3-3/16"
Width: 2-3/16"
Depth (Inches): 3-5/8"
Wiring: 9" leadwires
Electrical Output: 24 Vac at 75 VA
Features: Metal End Bells

Description for Honeywell AT175F1031

Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features

  • Rated at 75 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Plate or panel mounted 208/277/480 Vac Transformer with 9 in. lead wires and button for manually resetting the circuit breaker and metal end bells.
  • Electrical Ratings: 208 Vac, 277 Vac, 480 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Includes 1/2 14 NPSM conduit connector and lock nut for mounting on plate or panel (not included) with 7/8 in. knockout, and feet for surface mount.
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions: 3-3/16 in. high x 2-3/16 in. wide x 3-5/8 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Button for manually resetting the circuit breaker and metal end bells.

Plate/Panel mounted 208/277/480 Vac Transformer w/ 9" lead wires and button for manually resetting the circuit breaker

Q&A: Ask the Questions, share answers