Foot mounted 120 Vac Transformer with 9 in. lead wires (NEMA D Rating) Zoom

Foot mounted 120 Vac Transformer with 9 in. lead wires (NEMA D Rating)

SKU:AT40A1121

Brand: Honeywell

Honeywell
Qty Price
$19.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: 24v Controls
Mount: Foot
Voltage (Primary): 120v
Voltage (Secondary): 26.5 V.O.C.
Hertz: 50
60
Temperature Range (F): -20°-105°F
VA Rating: 40
NEMA Rating: Type D
Height: 2-3/32"
Width: 2-5/8"
Depth (Inches): 2-3/16"
Wiring: 9" leadwires
Electrical Output: 24 Vac at 40 VA

Description for Honeywell AT40A1121

Power a 24V control system; for direct mounting, or horizontal or vertical foot-mounting.

Features

  • Color-coded leadwires for primary connections.
  • Overload protection provided.
  • Energy limiting, meet NEMA DC20-1992 Standard. Marked NEMA Type D.
  • Meet NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.


Specifications
  • Description: Foot mounted 120 Vac Transformer with 9 in. lead wires
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Channel Frame Mounting allows for Direct, Horizontal, or Vertical Foot mounting.
  • NEMA Rating: NEMA type B
  • Electrical Connections (Primary)(in): 9 in. color coded primary and secondary leadwires
  • Electrical Connections (Secondary)(in.): 229 mm color coded primary and secondary leadwires
  • Electrical Ratings -Output: 24 Vac at 19 VA
  • Dimensions: 2 in. high x 2-1/4 in. wide x 1-7/8 in. deep
  • Temperature Ratings: -20 F to +105 F

Foot mounted 120 Vac Transformer with 9 in. lead wires (NEMA D Rating)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFoot mounted 120 Vac Transformer with 9 in. lead wires (NEMA D Rating)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By Jo

from Tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Foot mounted 120 Vac Transformer with 9 in. lead wires (NEMA D Rating):

        This is a great product

        • Primary use:
        • Personal
         
        5.0

        Would buy this product again

        By Chris

        from Chicago, IL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Foot mounted 120 Vac Transformer with 9 in. lead wires (NEMA D Rating):

              Used this as a to step down from my 120 VAC furnace HUM output to connect to my Humidifier. Easy to install. Liked the horizontal or vertical mount bracket. Did what it's supposed to do.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers