Plate mounted 120 Vac Transformer with 9 in. leadwires Zoom

Plate mounted 120 Vac Transformer with 9 in. leadwires

SKU:AT72D1006

Brand: Honeywell

Honeywell
Qty Price
$19.95
/ each
$96.25 / box (5 units x $19.25)
In Stock! Ships in 24-48 Hours
(36 Available)
0

Resources

Specs

Application: 24v Controls
Mount: Plate
Voltage (Primary): 120v
Voltage (Secondary): 26.5 V.O.C.
Wiring: Screw Terminals
9" leadwires
Electrical Output: 24 Vac at 40 VA
Hertz: 60
50
Temperature Range (F): -20°-105°F
VA Rating: 40
NEMA Rating: Type D
Height: 3-7/32"
Width: 2-7/32"
Depth: 1-1/16" into plate x 2" above plate

Description for Honeywell AT72D1006

24V control circuit step-down transformer designed to power any 24V control system, including thermostats, gas valves and relays.

Features

  • Override protection provided.
  • Color-coded leadwires for primary connections.
  • Energy limiting, meets NEMA Standard DC20-1992.
  • Transformer is marked NEMA Type D.
  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.


Specifications
  • Description: Plate mounted 120 Vac Transformer with 9 in. leadwires
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: 4 x 4 in. plate-mounted, protruding into junction box
  • NEMA Rating: NEMA type D
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 2 (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions: 3-7/32 in. high x 2-7/32 in. wide x (1-1/16 into plate x 2 in. above plate) deep
  • Temperature Ratings: -20 F to +105 F

Plate mounted 120 Vac Transformer with 9 in. leadwires

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPlate mounted 120 Vac Transformer with 9 in. leadwires
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellant product

By JWC

from Jefferson, Oregon

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Plate mounted 120 Vac Transformer with 9 in. leadwires:

        I use the Honeywell thermostat, 24v transformer and the 24v/120v relay to make a low voltage loop to pick up a Taco circulating pump on my hydronic floor heating system. System works great!

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers