Plate mounted 208/240 Vac Transformer with 9 in. leadwires Zoom

Plate mounted 208/240 Vac Transformer with 9 in. leadwires

SKU:AT72D1691

Brand: Honeywell

Honeywell
Qty Price
$22.25
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: 24v Controls
Mount: Foot
Plate
Clamp
Voltage (Primary): 208v
240v
Voltage (Secondary): 26.5 V.O.C.
Wiring: Screw Terminals
9" leadwires
Electrical Output: 24 Vac at 40 VA
Hertz: 50
60
Temperature Range (F): -20°-105°F
VA Rating: 40
NEMA Rating: Type D
Height: 3-7/32"
Width: 2-7/32"
Depth (Inches): 3-1/16"

Description for Honeywell AT72D1691

24V control circuit step-down transformer designed to power any 24V control system, including thermostats, gas valves and relays.

Features

  • Override protection provided.
  • Color-coded leadwires for primary connections.
  • Energy limiting, meets NEMA Standard DC20-1992.
  • Transformer is marked NEMA Type D.
  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.


Specifications
  • Description: Plate mounted 120 Vac Transformer with 9 in. leadwires
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: 4 x 4 in. plate mounted without protruding into junction box.
  • NEMA Rating: NEMA type D
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions: 3-7/32 in. high x 2-7/32 in. wide x 3-1/16 in. deep
  • Temperature Ratings: -20 F to +105 F

Plate mounted 208/240 Vac Transformer with 9 in. leadwires

Q&A: Ask the Questions, share answers