Description
Used primarily for powering 24V air conditioning circuits. Can also be used in other applications that do not exceed the listed ratings.

Features
  • Meets NEC Class 2 not wet, Class 3 wet and UL 1585 requirements.
  • Meets NEMA Standard DC20-1992.
  • Transformer marked NEMA Type E.
  • Overload protection provided.
  • Color-coded leadwires for primary connections.


Specifications
  • Description: Foot mounted 480 Vac Transformer with 12 in. lead wires and energy limiting overload protection
  • Electrical Ratings-Primary: 480 Vac
  • Electrical Ratings-Secondary: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Foot mounted
  • NEMA Rating: NEMA TYPE E
  • Electrical Connections (Primary)(in.): 12? Lead Wires
  • Electrical Connections (Secondary)(in.): 12? Lead Wires
  • Electrical Ratings-Output: 24 Vac at 48 VA
  • Dimensions: 2-15/16 in. deep x 2-7/32 wide
  • Temperature Ratings: -20 F to +105 F
  • Includes: Energy limiting overload protection
Read more
Manuals (1)
Specs
Application:
24v Air Conditioning Circuits
Mount:
Foot
Plate
Voltage (Primary):
480v
Voltage (Secondary):
26.5 V.O.C.
Hertz:
50
60
Temperature Range (F):
-20°-105°F
Depth (Inches):
2-15/16"
Width:
2-7/32"
NEMA Rating:
Type E
VA Rating:
48
Wiring:
12" Leadwires
Electrical Output:
24 Vac at 48 VA
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A