Foot mounted 120 Vac Transformer w/ 12" lead wires and internally fused secondary for overload protection Zoom

Foot mounted 120 Vac Transformer w/ 12" lead wires and internally fused secondary for overload protection

SKU:AT88A1005

Brand: Honeywell

Honeywell
Qty Price
$59.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: 24v Air Conditioning Circuits
Mount: Foot
Voltage (Primary): 120v
Voltage (Secondary): 26.5 V.O.C.
Hertz: 50
60
Temperature Range (F): -20°-105°F
VA Rating: 75
Height: 2-15/16"
Width: 2-3/16"
Depth (Inches): 3-5/16"
NEMA Rating: None
Wiring: 12" Leadwires
Electrical Output: 24 Vac at 75 VA

Description for Honeywell AT88A1005

Powers 24 Vac air conditioning circuits and other applications that do not exceed the listed ratings

Features

  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Overload protection provided.
  • Color-coded leadwires for primary connections


Specifications
  • Electrical Ratings-Primary: 120 Vac
  • Electrical Ratings-Secondary: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Foot mounted
  • NEMA Rating: NEMA TYPE E
  • Electrical Connections (Primary)(in.): 12" Lead Wires
  • Electrical Connections (Secondary)(in.): 12? Lead Wires
  • Electrical Ratings-Output: 24 Vac at 75 VA
  • Dimensions: 2 15/16 in. high x 2 3/16 in. wide x 3 5/16 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Internally fused secondary for overload protection.

Foot mounted 120 Vac Transformer w/ 12" lead wires and internally fused secondary for overload protection

Q&A: Ask the Questions, share answers