North American Floor Sensor Zoom

North American Floor Sensor

SKU:AC112-01

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$6.95
/ each
$26.60 / box (4 units x $6.65)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Specs

Length (Feet): 10 ft.

Description for Honeywell Aube AC112-01

Features:

  • Can be used with TH114 and TH115 Series thermostats
  • Cable lengths 10 ft/3m (AC112-01 and AC103-01 models) and 50 ft/15m (AC112-03)
  • AC112 models have flexible wire casing
  • Sensor Type: Thermistor (10 kW @ 77 F / 25 C)
  • Mounting: Between 2 heating cables in radiant floor
  • Dimensions: 180" X 0.16" X 0.23"
  • Used With: TH114-AF-120GA, TH114-AF-120GB, TH114-AF-240GA, TH114-AF-240GB, TH115-AF-120GA, TH115-AF-120GB, TH115-AF-240GA, TH115-AF-240GB

North American Floor Sensor

REVIEW SNAPSHOT®

by PowerReviews
Honeywell AubeNorth American Floor Sensor
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Realy nice product.

By Vovati

from Pittsburgh, PA

Verified Buyer

Comments about North American Floor Sensor:

Nice sensor. Works so well.

 
5.0

So far so good!

By Tim S.

from Grass Valley, CA

Verified Buyer

Comments about North American Floor Sensor:

I used two of these sensors installed under my tile during a recent bathroom remodel. I used two sensors just in case the main sensor failed. This way I would not have to rip-up the tile to replace the sensor. The spare sensor's wire is tucked neatly behind the thermostat ready to be wired into my thermostat if the need should arise. Hopefully, that will never happen but just in case...

The sensors are not very expensive and are cheap insurance. Just imagine how much it would cost, not to mention the time & effort it would be to tear up your tile, grout and possibly damage your heating wires under the tile. No thanks, why take a chance. Besides, Pex Supply had by far the best prices on the sensors. I kind of got off track so to sum it up, the sensor works as it should keeping the temperature of the floor warm & cozy. I haven't had any problems with it and hopefully never will.

 
5.0

Excellent deal on these sensors.

By Jeff

from Bristol, PA

Verified Reviewer

Comments about North American Floor Sensor:

This is the best deal I've ever seen on these. I've spent at least $9 on all of ours. Remember to always install a primary and a backup - in case the primary fails over time or gets broken during install, etc.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

6 Questions | 14 Answers
Displaying questions 1-6
  • North American Floor Sensor

    Q:

    can this product be used with a concrete radiant flooring system in a garage?
    Asked on 1/12/2016 by Gregg from northfield VT

    1 answer

    • CUSTOMER CARE

      A:

      Yes if used one one of their thermostats.

      Answered on 3/9/2016 by Supplyhouse Staff from New York
  • North American Floor Sensor

    Q:

    Will this sensor work with the TH114-A-240D-B? If so, does the TH114-A-240D-B have terminals to connect to this sensor? Is the sensor circuit 24V?

    Thanks,
    Asked on 4/26/2015 by andy

    1 answer

    • CUSTOMER CARE

      A:

      No it will not, it has no sensor connections. The sensor I believe is a millivolt resistor.

      Answered on 4/29/2015 by Supplyhouse Staff from New York
  • North American Floor Sensor

    Q:

    would i use this sensor with a stapple uphydronic system with hardwood floor above? would the sensor go underneath the floor or set on top of the hardwood somehow
    Asked on 9/4/2014 by gus

    1 answer

    • VERIFIED BUYER

      A:

      I would place the sensor along side of a tube with duct tape to hold it it place. These things are cheap to buy so place two or three in different locations so if one fails or gets damaged you can change the wires at the box where the thermostat is mounted. BE CAREFUL WHEN SHOOTING THE STAPLES INTO THE FLOOR (both tubing and wires)
      G.Hensman
      Sent from my iPad

      Answered on 9/4/2014 by Anonymous
  • North American Floor Sensor

    Q:

    Can the length be added to? I need the sensor to be about 25 - 35 feet away from the thermostat.
    Asked on 11/23/2013 by rp974 from pennsylvania

    4 answers

    • VERIFIED BUYER

      A:

      On the average sensor wires can run up to 500 feet so adding the few feet you want to will not be an issue.

      Answered on 11/23/2013 by Jeff from Virginia
    • VERIFIED BUYER

      A:

      Sorry but that doesn't make any sense. The thermostat is connected to the sensor AND the heated floor mat. The heated tile area should start RIGHT NEXT TO the wall that this thermostat is mounted to. If it does not, then that is a design problem and should be fixed - extend the dedicated home run (junction it if need be), and install the thermostat in the proper place.
      The ONLY reason I can think of why you might ask this question is that your electrician didn't install the dedicated home run to a good place, right next to your tile work. If that's the case, then you should move it, so that your thermostat will be VERY close (mounted on a wall directly next to) the heating wires.
      Good luck!

      Answered on 11/23/2013 by Anonymous
    • VERIFIED BUYER

      A:

      In one of my in floor heating zones I extended the lead length to at least 40 feet. Used a 16 gauge wire. Given the approximately 10k resistance of the sensor the additional sensor wire is immaterial. My installation is working fine.

      Answered on 11/24/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I am not an electrician, but I am sure you could extend it. The resistance is in the sensor on the end of the wire and not in the wire itself. Eventually there would be a limit, but any limitation on extension would most likely be set by the thermostat.
      Brad Watson, P.E.

      Answered on 11/25/2013 by Anonymous
  • North American Floor Sensor

    Q:

    Anyone know if this temp sensor will work for the EZ Heating thermostat system? Thanks!
    Asked on 11/3/2013 by Dave from SF CA

    2 answers

    • VERIFIED BUYER

      A:

      We use ours with Thermosoft mats and Honeywell (Aube) thermostats.
      You are asking about the EZ Heating System, which also has the Aube
      thermostat option, so this sensor should work just find there also.
      Make sure you install a primary and backup sensor in the floor,
      just in case. Only one of them will actually be CONNECTED to the
      thermostat. The other will just sit behind the thermostat in case there
      is a failure.
      Good luck!

      Answered on 11/3/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I did a quick search and can't tell. EZ heat does not list anywhere in their literature whether they use a 10k ohm sensor, which is the most common one used here in the US. I also couldn't find any specs anywhere else online. Best thing to do is contact EZ Heat and ask for the resistance chart for their sensor or just ask if it is a 10k sensor that they use in their stats.
      Sorry I couldn't be of more help. I use these sensors all the time for other systems (hot water) so they do work with a lot of different thermostats.
      Good luck.
      Jeff

      Answered on 11/3/2013 by Jeff from Virginia
  • North American Floor Sensor

    Q:

    WILL THIS SENSOR WORK WITH THE AUBE TH115 AF 024T THERMOSTAT
    Asked on 3/4/2013 by Rex from United States

    5 answers

    • VERIFIED BUYER

      A:

      I have used the NA floor sensor with the AUBE THERMOSTAT in question. I will note that the AUBE came with a sensor.
      Pat

      Answered on 3/4/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Yes. No problem.
      Jeff

      Answered on 3/4/2013 by Jeff from Virginia
    • VERIFIED BUYER

      A:

      Yes. I've connected it to mine. Wrks fine. Have a good day.
      Sent from my U.S. Cellular® Smartphone

      Answered on 3/5/2013 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 3/29/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes, we have this sensor installed with our Honeywell Aube thermostat.

      Answered on 3/5/2013 by Anonymous
Displaying questions 1-6

Do you have a question about this product?