Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V Zoom

Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

SKU:TH114-A-120S

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$43.55
/ each
$169.80 / box (4 units x $42.45)
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Stages:
?
1 Heat
Programmability: Non-Programmable
User Interface: Push Button
Mount: Vertical
Options: Works with Sensor
Voltage:
?
120v
Switch: SPST
Hertz: 60
Color: White
Height: 4.9"
Width: 2.8"
Depth (Inches): 0.9"
Heating Cycles: 15 Minutes

Description for Honeywell Aube TH114-A-120S

The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and precise temperature control. It can be used to control the ambient air temperature or floor temperature.

Features:

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Backlit display
  • Battery free
Specifications
  • Watts (120V): 2000W
  • Amps (120V): 16.7

Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

REVIEW SNAPSHOT®

by PowerReviews
Honeywell AubeNon-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V
 
5.0

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Great and very simple to use

By JP

from Northeast Pa.

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

Was just what I was looking for.
1.Easy to install
2.Easy to use
3.Has light and also Standby switch
4.Simple design

 
5.0

I highly recommend this thermostat

By Passive House Owner

from Bend, OR

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

I used this thermostat on a couple of wall heaters. It is an ideal thermostat for this application. Easy to control, the display is bright with larger numerals that make it very easy to read. The on/off switch is a great function that I hadn't valued when I ordered it, but rather than adjusting the temperature for occupied/unoccupied times, one can simply turn the thermostat off and thereby the heater. Great feature!

 
5.0

This is a must thermostat for 120v

By J

from NY

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

I am using this thermostat to control a 110v cadet forced air heater. It matches my programmable 110v floor heating thermostat.

TH115-AF-GA
TH114-A-120s

 
5.0

Everything it was said to be and more!

By Mister do it all!

from Colona Il.

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

Better than the one that came with the floor heating kit and cost less. Easy to install and use.

(1 of 1 customers found this review helpful)

 
5.0

I would buy it again

By nikit2h

from San Francisco

Verified Reviewer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

We use this thermostat for accurate T control in the bio laboratory incubator (set at 25C).
It was easy to instal and works fine.

 
5.0

It works fine

By dadnick

from Maine

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

After mistakenly buying a Honeywell 240v thermostat and not being able to figure out why it didn't work with our strip heater in the bathroom, I found this 120v one. It looks exactly like the Honeywell thermostat and was most likely made in the same factory. Where the 240v one said "Honeywell" this one says "Aube", otherwise I cannot see any difference. It is very easy to use and was simple to install.

 
5.0

Very Happy With It

By Remodeler

from Ann Arbor MI

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

I needed a wall thermostat to control 110v that went to an electric toe kick heater under a bathroom vanity. All the line voltage thermostats that I could find locally were for 220 v only. And they looked a bit cheap and clunky. This one looks very nice. It is on the wall in a very tastefull, high quality bathroom remodel, and fits right in. Be sure you read the specs carefully if you are ordering a line voltage thermostat, because the ones designed for 220/240 volt do not work on a 110/120 volt application. And visa versa. I tried to make one work and wasted a lot of time. This really solved my problem, but only after I had bought one that didn't work because I didn't read the specs carefully. I took the advise of a person at tech support who apparently didn't know any more than I did, and recomemded a different one that didn't work.

 
5.0

Clean and Functionally Simple Design

By Greyduck

from Gig Harbor, WA

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

We use this thermostat to control the heater in the exhaust/heater units in our two bathrooms. They work very well.

 
5.0

Nice unit, excellent price

By Dan

from Goldens Bridge, NY

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

Unit requires a nuetral, and although the instructions call for breaking the nuetral (4 wire hook up), that is not necessary. It's a single pole device, with the nuetral required for the display and control function. The display is excellent as is the tight control. Provides very even heat. Pex pricing on this unit is excellent, and I got it on sale.

 
5.0

Easy ot operate

By T Bone

from Sumner, WA

Verified Buyer

Comments about Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V:

easy to install and operate, very modern and has a attractive high tech look

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 7 Answers
Displaying questions 1-6
  • Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

    Q:

    Can this control two Laticrete 15 amp floor warming mats?
    Asked on 1/25/2015 by info junkie from Washington, USA.

    1 answer

    • CUSTOMER CARE

      A:

      if the 2 mats are within the Watts (120V): 2000W, Amps (120V): 16.7 then yes.

      Answered on 1/30/2015 by Supplyhouse Staff from New York
  • Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

    Q:

    is it for heating and cooling?,do i need sub. base with it?
    Asked on 5/11/2014 by stoney from phoenix,arizona

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit controls heating only. Yes, this thermostat consists of a control module which must be mounted on a PB112 Series power base.

      Answered on 5/12/2014 by SupplyHouse Staff from NY
  • Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

    Q:

    Can I use this item to control a circulating pump for my hot water in-floor heating system.
    Asked on 9/8/2013 by anonymous

    2 answers

    • VERIFIED BUYER

      A:

      Yes you can just make sure you don't turn up the heat as high as you would in the house cause you will be way to hot!

      Answered on 9/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I don't see why not, as long as the pump is well within the rating of the thermostat. I assume you are looking at a small wet rotor pump such as the Taco 007,and if so should work fine.

      Answered on 9/8/2013 by Anonymous
  • Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

    Q:

    Can this replace a T498A1810 thermostat?
    Asked on 9/30/2012 by q tip from whiting nj

    1 answer

  • Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

    Q:

    What is the temperature range and accuracy?
    Asked on 4/16/2011 by Anonymous

    1 answer

  • Non-Programmable Line Volt Electric Heating Thermostat, 4 Wires/SPST, 120V

    Q:

    What is the minimum load on this thermostat
    Asked on 8/23/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      120 VAC, 50/60Hz is the minimum load for this thermostat.

      Answered on 8/25/2010 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?