Non-Programmable Line Volt Thermostat for Electric Heating (SPST) Zoom

Non-Programmable Line Volt Thermostat for Electric Heating (SPST)

SKU:TH114-A-240S-B

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$48.25
/ each
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Programmability: Non-Programmable
Stages:
?
1 Heat
User Interface: Push Button
Mount: Vertical
Power Method: Hardwired
Temperature Range (F): 40°-86°F
Ambient Temperature: 32°F to 122°F
Voltage:
?
208v
240v
Hertz: 50/60
Switch: SPST
Resistive: 16.7 A
Color: White
Height: 4.9"
Electric Connection: 6" Tinned Copper Lead Wires
Width: 2.8"
Depth (Inches): 0.9"

Description for Honeywell Aube TH114-A-240S-B

The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and percise temperature control.

Features:

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Backlit display
  • Battery-free

Specifications
  • Watts (208V): 3475W
  • Amps (208V): 16.7
  • Watts (240V): 4000W
  • Amps (240V): 16.7

Non-Programmable Line Volt Thermostat for Electric Heating (SPST)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell AubeNon-Programmable Line Volt Thermostat for Electric Heating (SPST)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

works great

By Pablo

from Philadelphia

Verified Buyer

Comments about Non-Programmable Line Volt Thermostat for Electric Heating (SPST):

Easy install great product

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers