7-Day Programmable Low Voltage Electric Heating Thermostat Zoom

7-Day Programmable Low Voltage Electric Heating Thermostat

SKU:TH115-A-024T

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$60.95
/ each
$237.80 / box (4 units x $59.45)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Power Method: Hardwired
Temperature Range (F): 40°-86°F
Voltage:
?
24v
Wiring: R
W
C
Color: White
Height: 4-9/10"
Width: 2-4/5"
Depth (Inches): 9/10"
Electric Connection: 6" Tinned Copper Lead Wires
Wireless: No
Humidity Control: No

Description for Honeywell Aube TH115-A-024T

These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD.

Features:

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
  • Attractive design includes hidden programming buttons
  • Battery-free backup means no re-programming your schedule after a power outage
  • Switch Type: External electromechanical relay
  • Backlit Display
  • 15-minute cycles
  • Used With: Aube RC840T Series Electromechanical Relays
  • Parts Needed for Operation (not included): Aube RC840/RC840T Series Electromechanical Relays

7-Day Programmable Low Voltage Electric Heating Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Aube7-Day Programmable Low Voltage Electric Heating Thermostat
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

High quality thermostat

By Grove Electric Services, LLC

from Saratoga Springs, NY

Verified Buyer

Comments about 7-Day Programmable Low Voltage Electric Heating Thermostat:

Easy installation and can be used with multiple relays.

 
5.0

TH115 A a perfect solution

By Paul

from Salem, VA

Verified Buyer

Comments about 7-Day Programmable Low Voltage Electric Heating Thermostat:

Needed low voltage thermostat because could not bring 240 volt cables to thermostat wall location. Used one TH115A thermostat to drive two 15 amp electric baseboard heating zones via two RC840T 22 amp relay/transformer's mounted on electrical boxes attached to the load center. The R connection of one of the RC840T's is not connected. Could have used one RC840T and one RC840 to save a few $, but used two RC840T's to give spare transformer in case it would have been necessary to split large room into two completely separate zones each with a separate thermostat.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 7-Day Programmable Low Voltage Electric Heating Thermostat

    Q:

    I am currently using 6 of the Honeywell TH1110D1000 thermostat to control my hydronic radiant heat system. I'd like to replace with a QUIET programmable thermostat. Will this one work or is there a more suitable replacement? Thanks a bunch!
    Asked on 9/20/2011 by Duane from Seattle, WA

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat should work for that application.

      Answered on 9/22/2011 by PexSupply Staff from NY
  • 7-Day Programmable Low Voltage Electric Heating Thermostat

    Q:

    This TH115-A-024T programmable t-stat is to replace a Honeywell Digital Round T8775A1009 non-programmable unit operating a two wire zone controlled hydronic heat system. It needs to control ambient air - not floor temp. The PB112-024T diagrams do not address hydronic systems.

    Questions:
    1. How should it be wired to provide the 24V power from the zone controller?
    2. Can this 115-A-024T be made to work without the 840T relay?

    Please provide terminal connections.
    Asked on 1/10/2011 by Techie from Tetons

    1 answer

    • CUSTOMER CARE

      A:

      The TH115 requires three wires at the thermostat subbase to operate: R, C and W. If a simple control is needed for your 2-wire zone valve control please review the TL8100A1008, which is battery powered and 2-wire controlled. The TH6110D1005 is another option for this application.

      Answered on 1/24/2011 by PexSupply Staff from NY
  • 7-Day Programmable Low Voltage Electric Heating Thermostat

    Q:

    Will this type of thermostat work with Taco's Zone Sentry 3/4" zone valves (which are normally closed)? I'm looking for the proper programmable thermostat for this purpose. I have 4 zones on a hot water baseboard system, so I will need 4 thermostats.
    Asked on 1/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat should work. You will also need Aube RC840T Series electromechanical relays to use this thermostat as per the manufacturer.

      Answered on 1/19/2011 by PexSupply Staff from NY
  • 7-Day Programmable Low Voltage Electric Heating Thermostat

    Q:

    I am trying to upgrade my home thermostat. The current thermostat is the original rotary dial and operates with a gas fired boiler (also original to the home) that supplies radiators.

    Is this thermostat compatible with this type of home heating system?
    Asked on 10/14/2010 by Timmy from Lansdowne, PA

    1 answer

Displaying questions 1-4

Do you have a question about this product?