7-Day Programmable Line Volt Thermostat for Electric Heating Zoom

7-Day Programmable Line Volt Thermostat for Electric Heating

SKU:TH115-A-120S

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$50.75
/ each
$197.80 / box (4 units x $49.45)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Stages:
?
1 Heat
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Power Method: Hardwired
Temperature Range (F): 40°-86°F
Voltage:
?
120v
Amperage:
?
16.7
Switch: SPST
Frequency: 50-60 Hz
Color: White
Height: 4-9/10"
Width: 2-4/5"
Depth (Inches): 9/10"
Electric Connection: 6" Tinned Copper Lead Wires
Wireless: No
Humidity Control: No

Description for Honeywell Aube TH115-A-120S

These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD.

Features:

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
  • Attractive design includes hidden programming buttons
  • Battery-free backup means no re-programming your schedule after a power outage
  • Switch Type: Epoxy-soundproofed relay
  • Backlit Display
  • Remote input for telephone controller
  • Used With: Aube CT240/CT241 Telephone Controller
Specifications
  • Watts (120V): 2000W
  • Amps (120V): 16.7

7-Day Programmable Line Volt Thermostat for Electric Heating

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Aube7-Day Programmable Line Volt Thermostat for Electric Heating
 
4.7

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

Perfect for heated floors

By fun412

from AL

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

Replaced and existing Honeywell thermostat with this one for heated tile flooring.

Works flawlessly. Easy install.

Programming takes a little getting used to because it wont allow the user to actually program the temperature, but rather the "away" and "home" settings. Otherwise, very satisfied.

 
5.0

clean style, easy to read

By Bob the fixer

from Grand forks nd

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

like the light !

 
5.0

Buy this instead of Laticrete thermostat

By Jack

from Central PA

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

I installed underfloor heat below new tile in the bathroom. I didn't want to spend the $130-140 for the Laticrete-branded thermostat (which is apparently a rebranded Honeywell/Aube anyway). Found this model for a fraction of the cost, and it works perfectly. Make sure to pick up the floor temp sensor wire if you need one, as they are sold separately.

 
4.0

I'm buying another, works great!

By Tim S.

from Grass Valley, CA

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

I used this thermostat (TH115-A-120S) during a recent bathroom remodel. This coupled with North American Floor Sensor AC112-01, along with Thermosoft's under tile heating mat made for a great combination. The thermostat is easy to control and has many programming options. The thermostat is quiet when cycling between off & on you can barely hear it and only if you are very close. This model does not have a built in GFI but that was ok in my situation because I tapped into an existing electrical line that was already GFI protected. My new tile stays a constant comfy warm, feels nice on my tootsies.

The display looks nice and adds an elegant touch to my bathroom. I wish there was a setting where you could keep the back lit display illuminated all the time because when the green back light is on it looks awesome. Installation was a breeze so if you're a DIYer you should have no problem. One more thing to add is I'd recommend you install two floor sensors for under floor heating. This is just in case one of your sensors fail you merely attach your spare sensor and you're good to go... There's not much more I can say about this thermostat, only that it works and works well.

 
4.0

Good stat

By GHVAC

from Morton, Il

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

Pros: good clean look, easy standby mode, easy mounting to 2x4 box
Cons: user instructions slightly complicated for program features, wiring diagram doesn't work for all possible installations

 
5.0

A great vlaue

By Mike

from MPLS, MN

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

I bought one a year ago for a basement bedroom and liked it well enough to install one to control the cable in my new master bath floor.

 
5.0

Works Great!

By Gary

from Prior Lake, MN

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

Looks nice and regulates my floor heat in the bathroom, just great.

(0 of 1 customers found this review helpful)

 
5.0

a great product for the $$$$$

By Matt

from Nebraska

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

the thermostat works perfect. temp never changes, very consistant

(0 of 1 customers found this review helpful)

 
4.0

"I would buy this product again and agai

By Fred,the Wizard

from Virginia

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

Great product for bathroom heaters, you are going to bee very happy with it.

(0 of 1 customers found this review helpful)

 
5.0

Excellent buy

By Dennis

from PA

Verified Buyer

Comments about 7-Day Programmable Line Volt Thermostat for Electric Heating:

This is a great thermostat because it does not always use full electric current and only draws what is needed helping keep the electric bill down

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

10 Questions | 14 Answers
Displaying questions 1-10
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    Does this model include GFCI built in?
    Asked on 5/6/2014 by Damon from Minneapolis, MN

    1 answer

    • CUSTOMER CARE

      A:

      This model does not include GFCI. TH115-AF-GA is a similar thermostat that does include it.

      Answered on 5/7/2014 by SupplyHouse Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    seem to have lost power to unit...its hardwired,, are there batteries involved?
    Asked on 12/6/2013 by rvr from ventura,ca

    1 answer

    • VERIFIED BUYER

      A:

      There are none in any of mine. I'd check the breaker first, the unwire and
      desire the unit to another location. If no power at new location then unit
      is dead. If power is at new location then issue is with electrical in the
      dwelling.
      Sent from my iPhone

      Answered on 12/6/2013 by Anonymous
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    Could this be used to control a new wall outlet? I'd like to use it with a corded panel heater. The heater would be probably only 500W to 750W.
    Asked on 11/15/2013 by Gary from ABQ

    2 answers

    • VERIFIED BUYER

      A:

      Yes, as long as your load don't exceed 13 amps or 1500 watts.

      Answered on 11/16/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The thermostat has a temp probe that is placed in the floor to regulate temperature, the problem I see is getting a accurate temp reading with a thermostat not used as intended. They may be better off with a wall mounted baseboard heater thermostat which has an internal thermostat and is rated to switch 120 volts. Either way this one will switch the power to a wall receptacle but may not regulate temperature properly depending on the placement of the temp probe.
      Sent from my iPhone

      Answered on 11/15/2013 by Anonymous
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    My electric company had a conservation group replace old thermostats in my whole house with this model TH115. With the exception of the bathrooms which they explained they wouldn't replace in any bathrooms because of dampness. Do these fail in damp conditions? Contemplating hiring my own electrician to replace the two bathroom thermostats that they wouldn't do.
    Asked on 7/1/2013 by pal

    2 answers

    • VERIFIED BUYER

      A:

      Sorry I cannot be too helpful on this. We have installed these in bathrooms
      but the humidity in our area averages around 14%. The occasional dampness
      in the bathrooms when showering does not seem to have affected them.

      Answered on 7/1/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I have these in 5 bathrooms. I have in-floor heating cables under the tile. Thermostat is not sealed. It should be mounted where there is no risk of water splashing on it. It's a common sense thing.
      Bathrooms obviously have wet locations in them, but thermostats are not prohibited in bathrooms. My local building codes do not require bathroom thermostats to be sealed.
      Going on 10 years with This thermostat in my Master bath.
      It does switch 120 V power. Sounds like they don't want the liability.
      Thank a lawyer!

      Answered on 7/1/2013 by Anonymous
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    IS THIS THERMOSTAT WORKS WITH FLOOR SENSOR FOR ELECTRIC FLOOR MATT 120V ?
    Asked on 1/8/2012 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      No, this unit does not work with a floor sensor.

      Answered on 1/12/2012 by PexSupply Staff from NY
    • A:

      If you get the sensor AC112-01 you can sense the floor temperature. In the model number, "A" and "AF"(ambient and ambient/floor) refers to the packaging if the unit. The actual thermostat is the same in both versions.

      Answered on 10/9/2012 by Engineer from Prairie Grove, AR
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    when you say 7 day programable do you mean that each day has a separate program?
    Asked on 12/14/2011 by russ the handy from Phila. Pa.

    1 answer

    • CUSTOMER CARE

      A:

      7-day programmable thermostats have the same programs for all seven days of the week. 5-2 models have different programs for the weekend, and 5-1-1 thermostats can accommodate different settings for weekdays, Saturday, and Sunday.

      Answered on 12/14/2011 by PexSupply Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    I need a thermostat for electric baseboard heat that will handle 4000 watts. What's the right model? Thanks.
    Asked on 2/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat can handle a maximum of 2000W at 120VAC. TH115-A-240S units can handle 4000W at 240VAC.

      Answered on 2/16/2011 by PexSupply Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    By line voltage I am assuming they mean 110v I bought one earlier that was low voltage unit
    Asked on 1/26/2011 by celenbaas

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they mean 110v.

      Answered on 2/1/2011 by PexSupply Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    may i use this thermostat on a non-electric heaitng system (hot water heating system with circulating pumps). The old thermostat is 120V.
    Asked on 1/20/2011 by Andrew from New York

    1 answer

    • CUSTOMER CARE

      A:

      If the old thermostat has only two wires, it will not work; the TH115-A-120S is a four-wire thermostat.
      If there is no voltage at all on the wires coming from the pump to the output of the thermostat, the thermostat output can power the pump up to 1/3 HP maximum 2A.

      Answered on 2/3/2011 by PexSupply Staff from NY
  • 7-Day Programmable Line Volt Thermostat for Electric Heating

    Q:

    heaters are 240 will this work
    Asked on 11/22/2010 by Anonymous

    2 answers

    • VERIFIED BUYER

      A:

      No

      Answered on 12/21/2010 by Fred,the Wizard from Virginia
    • CUSTOMER CARE

      A:

      No, this will not work. You can use the TH106 thermostat instead.

      Answered on 11/24/2010 by PexSupply Staff from NY
Displaying questions 1-10

Do you have a question about this product?