7-Day Programmable Low Voltage Electric & Floor Heating Thermostat Zoom

7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

SKU:TH115-AF-024T

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$63.95
/ each
$249.40 / box (4 units x $62.35)
In Stock! Ships in 24-48 Hours
(36 Available)
1

Resources

Specs

Application: Heat Only
Stages:
?
1 Heat
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Works with Sensor
Power Method: Hardwired
Operating Temp Range: 32°-120°F
Temperature Range (F): 40°-104°F (Floor)
40°-86°F
Voltage:
?
24v
Wiring: R
C
Color: White
Height: 4-9/10"
Width: 2-4/5"
Depth (Inches): 9/10"
Electric Connection: 6" Tinned Copper Lead Wires
Wireless: No
Humidity Control: No

Description for Honeywell Aube TH115-AF-024T

Features:

  • Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits)
  • Advanced temperature control ensures total comfort by minimizing temperatue varations
  • ON/OFF switch enables thermostat shutdown at the end of heating season for added security
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
  • Parts Needed for Operation (not included): Non-Zoned System, Aube RC840/RC840T Series Electromechanical Relays

7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Aube7-Day Programmable Low Voltage Electric & Floor Heating Thermostat
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Works awesome. Programming is easy.

By The masteramature

from Thunder Bay canada.

Verified Buyer

Comments about 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat:

I replaced all the Mercury stats in my house with these to control 3 hydronic baseboard zones and heated basement slab. Programming was easy. Backlight is perfect.

 
5.0

Simple and easy to install

By T C Heating

from Maq. Ia

Verified Buyer

Comments about 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat:

I purchased this product for use in a radiant floor heating system. This is a quality, compact unit which installs easily with only two screws. I comes complete with clear instructions and. Pex Supply had this item in stock and shipping was very fast. I would definately buy from again. DAB

 
5.0

Did everything I wanted it to!!!!

By Red Desert Burr

from Wyoming

Verified Buyer

Comments about 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat:

East to control and understand.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

13 Questions | 15 Answers
Displaying questions 1-10Previous | Next »
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    I am attempting to hook up to a Honeywell RA832A; however, there is no common and only T T leads in the relay box. Where should I attach the common in this wiring configuration?

    Thanks
    Asked on 1/21/2015 by Josh from York PA

    1 answer

  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    Can i us this without a relay to control water baseboard heat with simple two-wire setup, and a c wire for power?
    Asked on 1/8/2015 by jack from United States

    1 answer

    • CUSTOMER CARE

      A:

      depends on your system, the C wire isnt power its a "C"ommon.

      Answered on 1/9/2015 by Supplyhouse Staff from New York
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    Does this unit show the temperature of the floor (remote sensor)? If so, can it be set to show continuously?
    Asked on 11/21/2014 by Axe from not where I'd rather be

    1 answer

    • CUSTOMER CARE

      A:

      yes it can, you need to set the DIP switches to F mode.

      Answered on 11/25/2014 by Supplyhouse Staff from New York
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    It says 24v. Is that the line voltage or is that the voltage out to the heating elements? Will this work on standard house voltage (110-120v)?
    Asked on 10/8/2014 by jj from Brookfield, WI

    1 answer

    • CUSTOMER CARE

      A:

      24Volt is low voltage, this is not line voltage, nor is it voltage out to the heating element. It is a low voltage control and should be taken from a 24VAC transformer. depending on equipment used, it maybe taken from the low voltage control wiring.

      Answered on 10/10/2014 by Supplyhouse Staff from New York
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    I'd like to know how many stages or settings can be programmed. My thermostat at home has 4 time settings for each day and every day can have different settings.
    Asked on 9/19/2014 by JP from Chaska, MN

    1 answer

    • CUSTOMER CARE

      A:

      This model has four daily settings:
      Wake, leave, return, bed.

      Answered on 10/28/2014 by Supply House Staff from NY
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    Does this thermostat come with the floor sensor
    Asked on 11/15/2012 by Chris from Canada

    3 answers

    • VERIFIED BUYER

      A:

      Yes but is good to install 2 so you have back up

      Answered on 11/16/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes it does. It works well.

      Answered on 11/15/2012 by Gabe from Toronto
    • VERIFIED BUYER

      A:

      Yes! Buy an extra anyway. They can fail. All of my sensors can be replaced..
      BTY, it is a nice unit.
      Raymond C. Sloss

      Answered on 11/15/2012 by Anonymous
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    How do you hook this up to a Taco SR506-2 or does it not work with the SR506-2 I tried wiring it like in question
    How would this t-stat using the floor sensor be wired to the Taco ZVC 406?
    It did not work
    Thanks
    Asked on 6/24/2012 by Customer from MN

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, this thermostat does work with Taco switching relays. The only specific detail with respect to TH115 thermostats is that they require R-C-W. Usually R-W are the only thermostat wires, but you can bring C (common) from the 24V transformer.

      Answered on 7/2/2012 by PexSupply Staff from NY
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    I have had installed a heating therostat by my electrician but it did not come with instructions as to how to programne the thermostate. Where on your web page do I look to get the programmable instructions?
    Asked on 5/25/2012 by Linda from London ontario

    1 answer

    • VERIFIED BUYER

      A:

      Hi Linda,
      try this:
      http://www.aubetech.com/products/produitsDetails.php?noProduit=48&noLangue=2
      down on page is manual in pdf format.
      with link:
      http://www.aubetech.com/manuel/2/TH115-A-F-AF-024T.pdf

      Answered on 5/25/2012 by Anonymous
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    How would this t-stat using the floor sensor be wired to the Taco ZVC 406?
    Asked on 3/19/2012 by joe from Bay Shore, NY

    1 answer

    • VERIFIED BUYER

      A:

      Connect the C and the R terminals of the thermostat to 24 Volts AC of the taco box, polarity does not matter.
      Connect R and S of the thermostat to the floor thermister. Polarity does not matter. Connect the R also to one of the 24 volt terminals. It does not matter which one.
      Connect the W from the thermostat to one of the TT terminals. It is hard to know which one but if you connect to the wrong one it will not work. Just pick the other one. I chose the left side terminal, when looking at it right side up. Leave the right side empty.
      See photo if it helps.
      Good luck
      Gabe.

      Answered on 3/19/2012 by Another PexSupply Customer
  • 7-Day Programmable Low Voltage Electric & Floor Heating Thermostat

    Q:

    What are the floor preinstallation requirements for a hydronic slab?
    Asked on 1/28/2012 by Anonymous from port angeles, Wa.

    1 answer

    • CUSTOMER CARE

      A:

      You will generally want to insulate beneath the slab and secure the PEX to wire mesh. Most hydronic systems, however, use low-voltage thermostats.

      Answered on 1/31/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?