7-Day Programmable 120V Electric & Floor Heating Thermostat Zoom

7-Day Programmable 120V Electric & Floor Heating Thermostat

SKU:TH115-AF-120S

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$68.75
/ each
In Stock! Ships in 24-48 Hours
(23 Available)
1

Resources

Specs

Application: Electric Heat (Line Voltage)
Stages:
?
1 Heat
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Works with Sensor
Power Method: Hardwired
Operating Temp Range: 32°-120°F
Temperature Range (F): 40°-104°F (Floor)
40°-86°F
Voltage:
?
120v
Switch: SPST
Color: White
Height: 4-9/10"
Width: 2-4/5"
Depth (Inches): 9/10"
Electric Connection: 6" Tinned Copper Lead Wires
Wireless: No
Humidity Control: No

Description for Honeywell Aube TH115-AF-120S

Features:

  • Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits)
  • Advanced temperature control ensures total comfort by minimizing temperature variations
  • ON/OFF switch enables thermostat shutdown at the end of heating season for added security
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming

Specifications
  • Watts (120V): 2000W
  • Amps (120V): 16.7

7-Day Programmable 120V Electric & Floor Heating Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Aube7-Day Programmable 120V Electric & Floor Heating Thermostat
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Excellent Thermostat

By RB

from Hampton, VA

Verified Buyer

Comments about 7-Day Programmable 120V Electric & Floor Heating Thermostat:

Thermostat is fantastic and at a great price!

 
5.0

EASY TO USE

By NOVAGUY

from MADISON WI

Verified Buyer

Comments about 7-Day Programmable 120V Electric & Floor Heating Thermostat:

USED IN BATHROOM FLOOR HEATING

 
5.0

Got the job done

By Roadstar

from Princeton, mn

Verified Buyer

Comments about 7-Day Programmable 120V Electric & Floor Heating Thermostat:

Very similar to the previous aube t-stat I had.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 7-Day Programmable 120V Electric & Floor Heating Thermostat

    Q:

    Does this thermostat come with the floor sensor or do you need to purchase that separate?
    Asked on 3/2/2016 by Larry

    1 answer

    • CUSTOMER CARE

      A:

      The sensor is included.

      Answered on 3/3/2016 by SupplyHouse Staff from NY
  • 7-Day Programmable 120V Electric & Floor Heating Thermostat

    Q:

    Does this thermostat have a battery backup or does it lose its settings in a power outage?
    Asked on 2/10/2016 by Cary from Barrytown, NY

    1 answer

    • CUSTOMER CARE

      A:

      not a battery but it will save the settings for 2 hours in the event of a power failure.

      Answered on 3/9/2016 by Supplyhouse Staff from New York
  • 7-Day Programmable 120V Electric & Floor Heating Thermostat

    Q:

    Hello,

    I would just like to confirm - this thermostat comes with a wired temperature sensor that I position within the radiant floor assembly, correct?

    Thanks,
    Eric
    Asked on 1/12/2016 by Eric from United States

    1 answer

    • CUSTOMER CARE

      A:

      It does not include the sensor.

      Answered on 3/9/2016 by Supplyhouse Staff from New York
  • 7-Day Programmable 120V Electric & Floor Heating Thermostat

    Q:

    I'm a bit confuse about the difference between the TH115-AF-120S
    and the TH115-A-120S

    Is the AF just the A with the remote temp sensor included?
    The instructions for the A say that it can be set for A, F, or AF mode.

    If the only difference is the sensor, then why is the AF so much more expensive than the A? Please don't guess if you don't know... I don't want to get the wrong item. Thanks!
    Asked on 12/9/2014 by Heatless in Redmond from Redmond, WA

    2 answers

    • CUSTOMER CARE

      A:

      the A works for Air temp alone, the AF can control works with both air and floor temp.

      Answered on 12/10/2014 by Supplyhouse Staff from New York
    • A:

      The A and AF thermostats are identical in every way except the AF includes the remote sensor (thermistor).

      If you buy the A or AF you can still use the switch settings to put it into A/AF/F modes. The only difference between F and AF modes is whether or not an external sensor has been connected. The switch settings are the same and it's AF mode with a sensor and A without. The other mode setting is for F mode only and it ignores ambient temperature even though it will still display it.

      Answered on 12/17/2014 by EE from North Bend
Displaying questions 1-4

Do you have a question about this product?