7 Day Programmable Hydronic Heating Thermostat Zoom

7 Day Programmable Hydronic Heating Thermostat

SKU:TH140-28-01-B

Brand: Honeywell Aube

Honeywell Aube
Qty Price
$39.35
/ each
In Stock! Ships in 24-48 Hours
(63 Available)
0

Resources

Specs

Application: Hydronic Heating
Stages:
?
1 Heat
Programmability: 7 Day
Programmable
User Interface: Push Button
Mount: Vertical
Options: Large Display
Power Method: Battery
Voltage:
?
24v
120v
240v
Wiring: W
R
Wireless: No
Humidity Control: No

Description for Honeywell Aube TH140-28-01-B

Features

  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • Selectable cycles mean thermostat can be optimized to heating system
  • Pump protection - for hot water heating activates pump for one minute every 24 hours to prevent seizure
  • Armchair programming - convenient programming by removing faceplate from base
  • Instructions inside front panel enable quick, easy programming
  • Precise LCD - shows room temperature in increments of 0.1ºC or 0.1ºF
  • Low battery indicator - gives 60 days warning to replace batteries
  • Remote input enables change of temperature modes from phone (Aube telephone controller required) or alarm/automation system (12 VDC transformer required)

7 Day Programmable Hydronic Heating Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Aube7 Day Programmable Hydronic Heating Thermostat
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Inexpensive, easy to install and works.

By Hajj98

from Anchorage, Alaska.

Verified Reviewer

Comments about 7 Day Programmable Hydronic Heating Thermostat:

I wanted to replace a few 30 year old thermostat's on my house with a digital thermostat, but didn't want to rewire or hire anybody.

This took me about 30-45 minutes to install the first one and 10-15 minutes to install the other two. I had never installed a thermostat before. The instructions were adequate. It works very well with the water heater.

I have had it about 3 months and what I have saved on my heating bill has already paid for one of the 3 thermostats I installed. The house is in Alaska and it gets cold and heating is very expensive.

 
4.0

Decent hot water heat thermostat

By NJ Property Manager

from Central New Jersey

Verified Buyer

Comments about 7 Day Programmable Hydronic Heating Thermostat:

There seem to be few choices to provide programmable thermostats for hot water heating systems. This is for cases where A/C is separate, so there are no fans to control, no cooling setting, etc. Most of what there is for heat only situations is not programmable. This thermostat seems to fit the bill, was compatible with the baseboard hot water heating system I had, and so far appears to work fine.

 
5.0

Excellent buy

By pan-d-man

from Port Angeles, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 7 Day Programmable Hydronic Heating Thermostat:

        I have installed a dozen of these over the years. I have two homes that use them and they do the job well without being overly complicated and costly.

        • Was this a gift?:
        • No
         
        5.0

        a quality item

        By that church maintenance guy

        from st louis, mo

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 7 Day Programmable Hydronic Heating Thermostat:

              great functionality

              • Was this a gift?:
              • No
               
              4.0

              Works Great

              By BikeGeezer

              from San Rafael, CA

              Verified Buyer

              Comments about 7 Day Programmable Hydronic Heating Thermostat:

              Worked on my old, 120-volt, obsolete, gas-fired, hydronic heating system. A little hard to set up. Be very careful not to damage the unit if connecting to old heavy Romex wires, it is resigned for lighter more flexible wiring.

              Displaying reviews 1-5

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • 7 Day Programmable Hydronic Heating Thermostat

                Q:

                Can I use a floor temperature sensor with this thermostat?
                Asked on 1/16/2015 by Packer fan

                1 answer

                • CUSTOMER CARE

                  A:

                  yes AC112-01

                  Answered on 1/21/2015 by Supplyhouse Staff from New York
              • 7 Day Programmable Hydronic Heating Thermostat

                Q:

                What are the external dimensions of the TH141HC-28-B, and is it compatible with my forced air furnace/air conditioning?
                Asked on 10/15/2013 by John from Lansdale, PA

                1 answer

                • CUSTOMER CARE

                  A:

                  The thermostat is 4.9 x 3.8 x 1 in. It would be compatible with any single stage heating/single stage cooling forced air system.

                  Answered on 10/18/2013 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product?