Industrial Automatic Air Vent Zoom

Industrial Automatic Air Vent

SKU:EA79A1004

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$42.95
/ each
$247.50 / box (6 units x $41.25)
In Stock! Ships in 24-48 Hours
(116 Available)
0

Resources

Specs

Application: Main Vent
Size: 3/4" x 1/2"
System Type: Hydronic (Water)
Type: Built-In Check
Max Pressure: 150 psi
Min Temp (F): 140°F
Temperature Range (F): 140°-250°F
Mount: Straight
Adjustability: Non-Adjustable
Thread Type: Male
Female
Material: Brass
Thread Size: 3/4"
1/2"
Height: 5"
Diameter (Inches): 1-7/8"

Description for Honeywell Braukmann EA79A1004

The Honeywell EA79 Industrial Air Vent purges air from high pressure mains and equipment in hot or cold closed water systems.

  • Built-in shutoff valve for servicing without system shutdown.
  • Built-in vacuum breaker.
  • Removable float/valve assembly for easy servicing.
  • Safety drain connection and vent cap with leakage guard.
  • Brass shell construction.
  • Internal parts made of corrosion-resistant and chemical-resistant materials for use with water systems containing propylene glycol, mineral oils, or petroleum-based oils. Replaces Hoffman # 79 or Dole # 75 Vents.
  • Maintains quiet and efficient operation.
  • Description: Industrial automatic air vent
  • Application: Hydronics
  • Connection Type : 3/4 in. male NPT pipe thread with 1/2 in. female NPT pipe thread
  • Connection Size (in.): 3/4 in.
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Safe Operating Pressure (kPa): 1034 kPa
  • Maximum Operating Temperature (F): 250 F
  • Maximum Operating Temperature (C): 120C
  • Dimensions (in.): 5 in. long x 1 7/8 in. diameter
  • Dimensions (mm): 128 mm long x 48 mm diameter
  • Corrosion Resistant: Internal parts made of corrosion-resistant and chemical-resistant materials for use with hydronic systems that may contain concentrations of propylene or ethylene glycol, mineral oils, or petroleum-based oils.

Industrial Automatic Air Vent

REVIEW SNAPSHOT®

by PowerReviews
Honeywell BraukmannIndustrial Automatic Air Vent
 
4.5

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

86%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (8)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

fast & accurate

By Becky

from Rockford, MN

Verified Buyer

Comments about Industrial Automatic Air Vent:

We get these often, our process is tough on them.
Good little air vents!

  • Primary use:
  • Business
 
5.0

Great replacement for older style

By Mike Z

from Mundelein, IL

Verified Buyer

Comments about Industrial Automatic Air Vent:

We needed to replace our air vents on our Bryan boilers. We bought the 6 pack to save a few $$. After starting to replace them, we noticed we needed more than we were expecting. We ordered another 6 pack. These are great and they are working just the way a Honeywell product should! I would recommend these for boilers as well as our older York Air cooled chillers use these as well.

  • Primary use:
  • Business
 
4.0

Superior vent

By recycleman5

from Philadelphia

Verified Buyer

Comments about Industrial Automatic Air Vent:

This vent is my perferred in its size. I have now used it for 10+ years. It is easy to install and easier to service. since it can be isolated from the system and serviced without having any other isolation valve (it is self-isolating). It is well made and relatively reliable.

  • Primary use:
  • Business
 
2.0

Many moving pieces to seal against leaks

By Mgb

from Cedar City Utah

Verified Buyer

Comments about Industrial Automatic Air Vent:

Leaks around the section where the unit rotates.
Good idea, poor function.

  • Primary use:
  • Business
 
5.0

Happy

By Lacy

from Mobile, AL

Verified Buyer

Comments about Industrial Automatic Air Vent:

I needed part and you had it in stock.

  • Primary use:
  • Business
 
5.0

We like them!

By Becky

from Rockford, MN

Verified Buyer

Comments about Industrial Automatic Air Vent:

We buy these often, and like them a lot!

  • Primary use:
  • Business
 
5.0

Exactly what I needed!

By Sparky (Marcos Marrero)

from Killeen, TX

Verified Buyer

Comments about Industrial Automatic Air Vent:

I use the auto air vent in line with my water air conditioner. This water a/c is an old system which requires lots of tlc. The auto air vent keeps all the water lines at the required/optimal pressure. The most important part? That I found you through the internet! Thank God you guys are around to help old people like me! Thank you!

  • Primary use:
  • Business
 
5.0

I whould be glad to buy from Pex again

By Bill

from southwest Michigan

Verified Buyer

Comments about Industrial Automatic Air Vent:

The air vent is an exact replacement of the one on the boiler. It was easy to locate and verify the exact specs at the Pex sight.

  • Primary use:
  • Business

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 8 Answers
Displaying questions 1-3
  • Industrial Automatic Air Vent

    Q:

    Hi there I was wondering if valve releases hot air at specific set point or if hot air is released automatically with increase of temperature & pressure. Please clarify before purchase & let me know how you go.
    Asked on 10/14/2014 by Kev from AUSTRALIA

    1 answer

    • CUSTOMER CARE

      A:

      yes this is an automatic air bleeder & It will let air back into the system as well.

      Answered on 10/16/2014 by Supplyhouse Staff from New York
  • Industrial Automatic Air Vent

    Q:

    Hi, this might be exaactly what im looking for, so this is a combo unit, automatic air vent, and vacuum relief in one unit.
    Asked on 6/4/2012 by salvador from U.S.A.

    5 answers

    • VERIFIED BUYER

      A:

      I have used it strictly for the purpose of venting but it looks to be able to perform both functions. A call to the manufacturer is recommended for your specific use of the unit.
      Rich

      Answered on 6/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I use it to keep my hydronic system pressurized and free of air.
      For that it works fine.
      Jay Clark
      Managing Partner
      Critical Infrastructure Mapping LLC - Geospatial Services

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it is.
      I installed a tank less on-demand water heater in my home. Unfortunately, the bathrooms are 60 feet distant from the heater, so it took 4 or 5 minutes every morning to get hot water (which was very wasteful).
      To solve the problem, I installed a recirculation pump on a timer using a 1/2" Cu pipe bypass loop. But, it stopped working from time to time because air bubbles would accumulate in the recirc pump and it became ineffective. Once I installed this device at the HIGHEST POINT in the recirc loop, my troubles were over.
      When I brought the system back on line, the device automatically expelled air and has been working flawlessly ever since.
      Is this what you had in mind? Ask questions, and I'll try help.
      Chris Kreymann

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No this is just air vent.
      Thanks

      Answered on 6/4/2012 by Anonymous
    • VERIFIED BUYER

      A:

      That is correct, when water is not raising the float (closing the valve),
      the valve is open to atmosphere and will allow air to flow into system.
      William M. Fields Sr.

      Answered on 6/4/2012 by Anonymous
  • Industrial Automatic Air Vent

    Q:

    Hi, let me re-phrase my question. will this function as an automatic air vent, and as an automatic vacuum breaker at the same time? Thats what I need.I need somthing to let air in my tank when I am pumping from it, and something to let air out of the same tank as its filling.
    Asked on 6/4/2012 by salvador from U.S.A.

    2 answers

    • CUSTOMER CARE

      A:

      The manufacturer believes no, because you do not want to let air in the system from a vent.

      Answered on 6/27/2012 by PexSupply Staff from NY
    • CUSTOMER CARE

      A:

      But, there is a possibility that at the moment when the air vent is in the open position to release air and exactly at that time liquid is pumped out of the tank, then it is working as a vacuum breaker and the tank is filled also with air through the open air vent. So from that, we can say that it would not work reliably as a vacuum breaker.

      Answered on 6/28/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?