1" Sediment Removal Water Filter (Plastic) Zoom

1" Sediment Removal Water Filter (Plastic)

SKU:F76S1023

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$246.95
/ each
$475.90 / box (2 units x $237.95)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Product Type: Sediment Filter
Size: 1"
Width: 8-1/4"
Height: 17-7/8"
Depth (Inches): 3-13/16"
Sweat Size: 1"
Thread Size: 1"
Connection Type: Sweat
Threaded
Material: Plastic Sump
Application: Plumbing
Max Pressure (PSI): 230
Thread Type: Male
Temperature Range (F): 104F°F Max

Description for Honeywell Braukmann F76S1023

**Shown with Plastic Sump
Features
= Whole House Protection
= Ideally suited for sediment removal applications that would quickly plug and restrict the flow of normal filters.
= Used as a prefilter, the F76 protects elements of the water system, including specialized treatment devices or other common fixtures and appliances.
= The flow filtering capacity and ease of cleaning make the F76S ideal for the most demanding applications.
= Built-in secondary filter provides an uninterrupted supply of filtered water during backwashing.
Product Specifications
Description - 1 inch Water filter
Pipe Size (inch)- 1 in.
Pipe Size (DN)- DN15
Connection Type - NPT External Threaded and Sweat
Sump - Clear Plastic
Capacity (Cv) - 18 Cv
Capacity (Kv) - 15.4 Kv
Pressure Ratings (psi) - 230 psi maximum
Dimensions (in.) - 17 7/8 in. high x 8-1/4 in. wide x 3 13/16 in. deep
Dimensions (mm) - 453 mm high x 209 mm wide x 97 mm deep
Weight (lb) - 6.8 lb
Weight (g) - 3.1 kg
Screen Size - 100 micron screen
Temperature Rating (F) - 104 F Maximum
Materials (Body) - Brass
Temperature Rating (C) - 40 C Maximum
Includes - gauge and service wrench

1" Sediment Removal Water Filter (Plastic)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Braukmann2" Sediment Removal Water Filter (Plastic)
 
4.7

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 13 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

Decent filter

By Jim in NC

from Gastonia, NC

Verified Buyer

Comments about 1-1/4" Sediment Removal Water Filter (Plastic):

I use this as a whole-house filter. This is the second filter of this brand I have used. The previous filter lasted 10 years. The only thing I don't like is that I have a lot of sediment in my well during particularly wet seasons and the filter needs to be backflushed frequently (sometimes several times per day) and disassembled at least once a week to scrub the filter element.

 
4.0

Worth the $$$

By Scott

from Eugene,OR

Verified Buyer

Comments about 1-1/4" Sediment Removal Water Filter (Plastic):

Pros - Very sturdy, compared to other filters looked at. Clear casing for filter showed that is was doing it's job and earning it's price in the first minute. The union type fittings on the filter housing save alot of space over a regular union, which was a plus in our case. Minimal pressure drop with our 50 psi, 10 - 20 gpm system - about 2 - 3 psi. Backwash valve on the bottom is very handy.

Cons - supplied plastic pressure gauge required waaay too many wraps of teflon tape to seal the threads.

(2 of 2 customers found this review helpful)

 
5.0

Third of these we are using

By Nicaharry

from San Juan del Sur, Nicaragua

Verified Buyer

Comments about 2" Sediment Removal Water Filter (Plastic):

We originally installed two of these 2" filters in parallel to filter all water coming on to our hotel property.

Our water is supplied from wells and silicates are a major problem. The filters (100 micron) trap the silicates and save our downstream faucets, shower heads and other plumbing parts from damage. We were spending a couple of thousand dollars per year on pluming repair kits and this expense has now dropped to nearly zero since we installed the filters. The filters are easy to install and maintain.

We have now installed a third filter on a secondary water service entrance (back-up to primary entrance) to give us coverage for that service should it be necessary to use it.

Be careful of the pressure gauges that screw into the top of the filter. These are relatively fragile plastic, in my view, and if you knock one off, the filter is useless until the meter is replaced. These gauges should have been made of brass and should have come with a spare plug in case the user prefers not to mount the gauge.

 
4.0

Eliminates the need to change filters

By Bertie

from Centralia WA

Verified Buyer

Comments about 1" Sediment Removal Water Filter (Plastic):

The filtering and self cleaning are great,the clear bowl is great so you can see what is in the filter. mounting it was difficult

 
5.0

Great, sturdy & economic product

By Andrew

from Scottsdale, Arizona

Verified Buyer

Comments about 1" Sediment Removal Water Filter (Plastic):

When coming back from vacation we found a significant amount of silt coming out of our faucets, chemical analysis showed high amounts of iron and silica particles, none of which we normally have within the house water system. We decided to install a water filter for the incoming city water and choosing this filter was straight forward for us. We knew this specific product from our time in Europe where they are used a lot. Design is sturdy with a brass made unit head, a stainless steel metal screen filter that can be easily back flushed, and a life expectancy well over 10 years. The biggest advantage is that there is no need to routinely change costly filters.
The only downside when ordering this product was that we could not specify the filter sizing, the unit only comes with a 100 micron screen, different diameter screens are available but need to be ordered separately.
We like the sliding plastic ring at the bottom that allows capturing when you last back flushed the screen.

(1 of 1 customers found this review helpful)

 
5.0

Excellent quality and ease of use

By Nicaresident

from San Juan del Sur, Nicaragua

Verified Buyer

Comments about 2" Sediment Removal Water Filter (Plastic):

We installed 2, 2" filters in parallel. We are providing water to 50, 2-bedroom villas spread over 4 acres of land in Nicaragua. The two filters easily deliver an average of 50 GPM and about twice that at peak. The filters are easy to install and even easier to maintain.

We have a lot of particulate in our water including sedimentary silicates that plague our faucets, shower heads, etc. The filter (50-micron) does a great job screening out the particulates and is very easy to back flush for cleaning. We are not currently using the automatic back flush attachment.

A minor complaint - the top-mounted plastic pressure gauge does not have an o-ring to seal it and it has to be twisted tightly into the pre-drilled and threaded hole to prevent leakage. This suggests its fragility. If the gauge were broken off, there would be no substitute plug for the hole rendering the filter useless. This is an oversight on the part of the manufacturer in my view.

 
4.0

appears to be a well made product

By thomas

from waterville washington

Verified Buyer

Comments about 1" Sediment Removal Water Filter (Plastic):

two demerits kept this from being a great product
1. a wall mounting bracket should be available
2. something other than a friction fit gauge. perhaps adding an o-ring like the vent plug. its not leaking but i'm uncomfortable with it

thanks for a very nice product

 
5.0

Not for all sediments

By Shawn

from Licensed in MA, CT, NY, and CO

Verified Reviewer

Comments about 1" Sediment Removal Water Filter (Plastic):

Works great if your sediment is fine particulates coming from granite or sand. It is basically worthless if your sediment is contaminated with clay. Which would appear orange. I installed one after realizing this was the customers issue. It would therefore clog and would not work, we bascially had to by pass it afterwards or constantly backwash it. Otherwise it works great.

 
5.0

Good complete water system filter.

By Chris

from Seattle,WA

Verified Buyer

Comments about 3/4" Sediment Removal Water Filter (Plastic):

Filter provides whole system filtration at point of entry to house. Easy to change filters allow you to change micron size of filters as needed. Built in back flush and minder on filter. Upgradeable to automatic back flush.

 
5.0

Well made - Works great!

By Residue plagued

from Seattle, WA

Verified Buyer

Comments about 1-1/4" Sediment Removal Water Filter (Plastic):

This product is quality built (comes from Germany) and works exactly as advertised. A particular advantage over conventional filtering systems is that you never have to replace any filter. Just backflush and you're back in business. Comes with stock 100 micron screen. Works for "larger" pieces of sediment. Would recommend considering buying 20 micron screen with it to filter out smaller particles. This is not a purifier, of course. It targets a source water sediment problem and for that it works great!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

11 Questions | 25 Answers
Displaying questions 1-10Previous | Next »
  • 1" Sediment Removal Water Filter (Plastic)

    Q:

    Can this filter, with the plastic housing, be exposed to direct sunlight?
    Asked on 7/23/2014 by AD from Palm Springs, CA

    1 answer

    • CUSTOMER CARE

      A:

      No, The F76S Filter does not contain any UV protective materials, so exposure to the sun will change the mechanical properties. it’s not recommended to be installed outdoors use where it will be exposed to the sun.

      Answered on 9/4/2014 by SupplyHouse Staff from NY
  • 1" Sediment Removal Water Filter (Plastic)

    Q:

    Under normal usage,i.e., one family house on well water of average quality in New Hampshire, when and why would the filter need replacing? My first objective is to remove particulates/sediment from entering the water conditioning system. Presently do not have a sediment filter. Because I'm replacing the aging well pressure tank (leaking)15 years old, my goal is to stop iron staining and reduce the load on my separate drinking water system. What is notable should include that I can drink my unfiltered, unconditioned well water. Repeating my question, what factors cause the need to replace the filter.
    My thanks to all who consider and reply.
    Sincerely,
    Gordon
    Asked on 6/10/2014 by Gordon from United States, Alexandria, NH

    3 answers

    • A:

      The filter might never need replacing...or it might need it every year. How often depends on your water ...specifically, whether your water is slightly acid or basic and what is dissolved in it, and how that material may or may not plate out on the stainless mesh filter.
      Our well water has a fair amount of sediment and is slightly acid with various dissolved metals - that's your typical "average water" for this Rocky Mountain region. We try to remember to back-flush the filter every 3 months or so using the built in flushing mechanism. If we go over 6 months between flushings it may be necessary to take the filter out - easy to do - and scrub it with a tooth brush.
      After 7 years we are still on our first filter and it shows no sign of wear. If our water was heavy in calcium or other carbonates it might be a different story.

      Answered on 6/30/2014 by rScotty from Rural Colorado
    • VERIFIED BUYER

      A:

      Gordon,
      If you are having problems with sand particles getting into toilet fill valves causing them to stick and such then the sediment filter is the perfect solution for that kind of problem. It will only solve removing grit, sand etc. It will however do nothing to solve your rust issue which is most likely related to low PH water and would require some sort of acid neutralizer and there are several different options available. You should contact a local water treatment company for direction on the rust issue. They usually don't charge anything to get your water tested and giving you  a quote. You would have nothing to lose. Just my 2 cents.
      Good Luck,
      Ken

      Answered on 6/11/2014 by Anonymous
    • VERIFIED BUYER

      A:

      My usage is much more extreme than yours. The water comes out of my well brown and loaded with sediment. I have two of these in a row, one with a 100 micron and one with a 50 micron cartridge, and then I have a cloth disposable cartridge filter at the end.
      I have to flush these with the built in valve every couple days to maintain pressure, and every few months I dissasemble the filters and scrub the cartridges off with a brass brush in warm water to break any clogs up.
      I have been using these filters for over 4 years now, and the cartridges still seem fine when put back in. Twice I've had to replace the O-ring because it stretched over time and keeps the internal unit from sliding up and down smoothly, but other than that everything works like it did when I first installed them.
      With your use I can't imagine ever needing to actually replace the filter.

      Answered on 6/10/2014 by Anonymous
  • 1-1/4" Sediment Removal Water Filter (Plastic)

    Q:

    Does the Price include the plastic sump and the micron screen.
    Asked on 5/3/2012 by ahmad

    5 answers

    • VERIFIED BUYER

      A:

      You get exactly what is pictured...the screen is part of the filter. It requires periodic backflushing out the bottom by turning the valve at bottom of the filter

      Answered on 5/3/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes. The unit comes with the plastic sump and the 100 micron screen.

      Answered on 5/3/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, it's ready to go.

      Answered on 5/4/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      You will get everything in the shown in the picture.

      Answered on 5/5/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, it does. The 100-micron screen comes standard.

      Answered on 5/11/2012 by PexSupply Staff from NY
  • 3/4" Sediment Removal Water Filter (Plastic)

    Q:

    Is there a way to turn off the "bypass' feature on this unit so that when it plugs it does not send sediment thru the system?
    Asked on 3/14/2012 by kim

    5 answers

    • VERIFIED BUYER

      A:

      At least on the F76 (1 1/4") that I have there is no bypass feature. If the filter gets plugged the output pressure simply drops, eventually to near zero if you let it. During the backwash cycle dirty water is still sent through a secondary filter so there should never be a time that unfiltered water gets through.

      Answered on 3/14/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Hi, When I had problems with mine plugging up,(after 5 years of use), I called Honeywell and they said there was nothing serviceable in the the filter, (of course you wonder why it comes with a wrench to take the plastic cylinder off if nothing is serviceable). I had bought a back-up filter which I had to install 2 months ago when my first filter failed and I had no water pressure. My best advice is to backflush often to avoid problems. Call Honeywell if you need more info...

      Answered on 3/14/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The unit I am using right now doesnt have a bypass feature. It has a 2 section filter with a back wash capability. I do the back washing manually while the unit is in use but that can be done automatically with the optional electrical timer which I havent bought.
      The water pressure decreases when it started to get clogged (naturally) but I never have reached a situation where it starts pumping sediments in to the main line.
      Hope this helps.
      Thanks
      Lal

      Answered on 3/14/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I do not know how to bypass the unit.
      I installed the automatic timer that flushes the unit by itself (it has variable time frequency setting),
      therefore I never have too much sediments collecting on the screen.
      I have a private well system, before the installation of the unit I did have a 
      problem with the sediments plugging up the facets and clothes washer.
      So far so good, it works great for my needs.
       
      Hopefully that helps.
       
      Oscar 
       

      Answered on 3/15/2012 by Another PexSupply Customer
    • A:

      The filter will not bypass. When it clogs, the flow will drop to 0. I had this happen the other when a slug of sediment got sucked up by the well pump. At this point the filter will be so badly clogged that you will have to disassemble the filter and wash the screen out. This is a easy task to accomplish. Normal operation will allow you to turn the backflush knob and clear the filter without disassembling it.

      Answered on 5/5/2013 by Tim from Richfield, Wi
  • 3/4" Sediment Removal Water Filter (Plastic)

    Q:

    Will this filter remove iron from our well water?
    Asked on 11/15/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      No, this unit will not remove iron.

      Answered on 11/23/2011 by PexSupply Staff from NY
    • A:

      It won't filter iron but will catch the stringy iron bacteria that comes with the iron. A finer screen would make the filter more effective at capturing the iron bacteria. A iron filter will still be required.

      Answered on 5/5/2013 by Tim from Richfield, Wi
  • 1/2" Sediment Removal Water Filter (Plastic)

    Q:

    does this filter work well on filtering sand
    Asked on 10/24/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, the 100 micron filter removes sand from the water.

      Answered on 11/23/2011 by PexSupply Staff from NY
    • A:

      100 micron is perfect for sand. It will allow finer material (think silt or flour) through.

      Answered on 5/5/2013 by Tim from Richfield, Wi
  • 1-1/4" Sediment Removal Water Filter (Plastic)

    Q:

    We are looking to use this on a geothermal unit that would require 24 gpm on a open well. Will this do the trick?
    Asked on 7/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the F76S1031 filter has a pressure drop of 2 psi at 28 GPM. As long as the system can lose a little less than 2 psi across the filter, it should work. Depending on the water quality (i.e. amount of sand) you may want to install the backwash control.

      Answered on 8/2/2011 by PexSupply Staff from NY
  • 2" Sediment Removal Water Filter (Plastic)

    Q:

    I was wondering about the maximum flow rate possible with this filter. I need a 100 micron filter that can handle 50 gallons per minute.
    Asked on 5/2/2011 by Anonymous

    1 answer

  • 3/4" Sediment Removal Water Filter (Plastic)

    Q:

    How do I know what micron filter size to use with this unit
    Asked on 4/22/2011 by Dalezo from Worcester MA

    1 answer

    • CUSTOMER CARE

      A:

      This is based on your water quality.

      Answered on 4/25/2011 by PexSupply Staff from NY
  • 1-1/4" Sediment Removal Water Filter (Plastic)

    Q:

    my well water is yellow and with lot sediment, would you tell me how to clean up the sediment for this kind filter.
    Asked on 4/12/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Please refer to the following manual for information on cleaning this filter: http://s3.pexsupply.com/manuals/1302640517442/53379_PROD_FILE.pdf

      Answered on 4/12/2011 by PexSupply Staff from NY
    • A:

      It will filter out the solids. It won't do anything for dissolved minerals.

      Answered on 5/5/2013 by Tim from Richfield, Wi
Displaying questions 1-10Previous | Next »

Do you have a question about this product?