Description
**Shown with Plastic Sump

Product Specifications
  • Description - 1-1/4 inch Water filter
  • Pipe Size (inch)- 1-1/4 in.
  • Pipe Size (DN)- DN15
    Connection Type - NPT External Threaded and Sweat
  • Sump - Clear Plastic
  • Capacity (Cv) - 20 Cv
  • Capacity (Kv) - 17 Kv
  • Pressure Ratings (psi) - 230 psi maximum
  • Dimensions (in.) - 17 7/8 in. high x 8-3/4 in. wide x 3 13/16 in. deep
  • Dimensions (mm) - 453 mm high x 222 mm wide x 97 mm deep
  • Weight (lb) - 7.3 lb
  • Weight (g) - 3.3 kg
  • Screen Size - 100 micron screen
  • Temperature Rating (F) - 104 F Maximum
  • Materials (Body) - Brass
  • Temperature Rating (C) - 40 C Maximum
  • Includes - gauge and service wrench

Features
  • Whole House Protection
  • Ideally suited for sediment removal applications that would quickly plug and restrict the flow of normal filters.
  • Used as a prefilter, the F76 protects elements of the water system, including specialized treatment devices or other common fixtures and appliances.
  • The flow filtering capacity and ease of cleaning make the F76S ideal for the most demanding applications.
  • Built-in secondary filter provides an uninterrupted supply of filtered water during backwashing.
Read more
Manuals (1)
Specs
Product Type:
Sediment Filter
Size:
1-1/4"
Width:
8-3/4"
Height:
17-7/8"
Depth (Inches):
3-13/16"
Sweat Size:
1-1/4"
Thread Size:
1-1/4"
Connection Type:
Sweat
Threaded
Material:
Plastic Sump
Application:
Plumbing
Max Pressure (PSI):
230
Thread Type:
Male
Temperature Range (F):
104F°F Max
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

18 Product Reviews

Product Q&A