Description
**Shown with Plastic Sump
Features
= Whole House Protection
= Ideally suited for sediment removal applications that would quickly plug and restrict the flow of normal filters.
= Used as a prefilter, the F76 protects elements of the water system, including specialized treatment devices or other common fixtures and appliances.
= The flow filtering capacity and ease of cleaning make the F76S ideal for the most demanding applications.
= Built-in secondary filter provides an uninterrupted supply of filtered water during backwashing.
Product Specifications
Description - 2 inch Water filter
Pipe Size (inch)- 2 in.
Pipe Size (DN)- DN15
Connection Type - NPT External Threaded and Sweat
Sump - Clear Plastic
Capacity (Cv) - 30 Cv
Capacity (Kv) - 25.7 Kv
Pressure Ratings (psi) - 230 psi maximum
Dimensions (in.) - 20 5/16 in. high x 10 1/2 in. wide x 3 13/16 in. deep
Dimensions (mm) - 532 mm high x 267 mm wide x 97 mm deep
Weight (lb) - 10.6 lb
Weight (g) - 4.8 kg
Screen Size - 100 micron screen
Temperature Rating (F) - 104 F Maximum
Materials (Body) - Brass
Temperature Rating (C) - 40 C Maximum
Includes - gauge and service wrench
Read more
Manuals (1)
Specs
Product Type:
Sediment Filter
Size:
2"
Width:
10-1/2"
Height:
20-5/16"
Depth (Inches):
3-13/16"
Thread Size:
2"
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

18 Product Reviews

Product Q&A