High Capacity Thermostatic Radiator Actuator - remote sensor Zoom

High Capacity Thermostatic Radiator Actuator - remote sensor

SKU:T104F1512

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$57.75
/ each
In Stock! Ships in 24-48 Hours
(31 Available)
1

Specs

Application: Accessory
Sensor Type: Remote
Accessory For: V110 Series
Setpoint: Integral
Capillary Length: 6 ft. 8"
Temperature Range (F): 43°-79°F
Max Temp (F): 79°F
Min Temp (F): 43°F
Width: 1-19/32"
Material: Nickel Plated Bronze
Temperature Range (F): 48°-79°F

Description for Honeywell Braukmann T104F1512

Provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV110 Electric Zone Valve Actuator.
  • Meet ASHRAE Standard 102-1989.
  • Description: High Capacity Thermostatic Radiator Actuator with remote temperature sensing and remote sensor and 1 19/32 in. collar diameter
  • Application Type: Thermostatic radiator valve controller for use with V110 series valves. With remote temperature sensing and integral set point. Adjustable limits.
  • Application: High Capacity Thermostatic Radiator Actuator
  • Used With Valve: V110
  • Sensor (Integral or Remote): Remote
  • Setpoint (Integral or Remote): Integral
  • Capillary Length (ft): 6 ft. 8 in.
  • Capillary Length (m): 2 m
  • Temperature Range (F): 43 F to 79 F
  • Temperature Range (C): 6 C to 26 C
  • Collar Diameter (in.): 1 19/32 in.
  • Collar Diameter (mm): 40 mm
  • Comments: Adjustable Limits
  • Used With: V110

High Capacity Thermostatic Radiator Actuator - remote sensor

REVIEW SNAPSHOT®

by PowerReviews
Honeywell BraukmannHigh Capacity Thermostatic Radiator Actuator - remote sensor
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

good product for what we use it for

By Steve the Maintenace guy

from Scarborough, Ontario, Canada

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about High Capacity Thermostatic Radiator Actuator - remote sensor:

        They work great for our guesthouse room heating in our bedrooms.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 2 Answers
        Displaying question 1
        • High Capacity Thermostatic Radiator Actuator - remote sensor

          Q:

          can this be mounted verital as we have the 2 inch cast iron base board raditors
          Asked on 1/12/2011 by glen from Chicago

          2 answers

          • CUSTOMER CARE

            A:

            Yes, it can. That should not be an issue.

            Answered on 2/1/2011 by PexSupply Staff from NY
          • VERIFIED BUYER

            A:

            These have to be mounted onto the valves that they are intended for but as far as I know they can have any orientation. we have used them horizontally out the side of a baseboard radiator. They have been mounted with the head actually pointed to the floor under and in behind the the baseboard radiator cover. This is ok as long as you have clearance for the head to rotate and move up and down off of the valve that they are mounted to. everything is mounted internally, that activates the valve with the exception of the capillary tube and bulb which needs to be mounted so that it gives the best sensing of temperature, as that is what determines the actual temperature the room comes to and activates the valve for tempurature control

            Answered on 4/20/2012 by Steve the Maintenace guy from Scarborough, Ontario, Canada
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons