High Capacity Thermostatic Radiator Actuator - integral sensor Zoom

High Capacity Thermostatic Radiator Actuator - integral sensor

SKU:T104V1422

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$46.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Accessory
Sensor Type: Integral
Setpoint: Integral
Accessory For: V110 Series
Temperature Range (F): 43°-79°F
Max Temp (F): 79°F
Min Temp (F): 43°F
Width: 1-19/32"
Material: Nickel Plated Bronze
Temperature Range (F): 48°-79°F

Description for Honeywell Braukmann T104V1422

Provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV110 Electric Zone Valve Actuator.
  • Meet ASHRAE Standard 102-1989.
  • Description: High Capacity Thermostatic Radiator Actuator with integral sensor, vandal resistant housing and 1 19/32 in. collar diameter
  • Application Type: Self-contained controller with sensor, setpoint dial and valve actuator in one unit. Locks to valve body. Rugged design. Adjustable setpoint under locking cap. Factory set at 68 F (20 C). Mounts horizontal. Not for use in enclosures. For V110 valves.
  • Application: High Capacity Thermostatic Radiator Actuator
  • Used With Valve: V110
  • Sensor (Integral or Remote): Integral
  • Setpoint (Integral or Remote): Integral
  • Temperature Range (F): 43 F to 79 F
  • Temperature Range (C): 6 C to 26 C
  • Collar Diameter (in.): 1 19/32 in.
  • Collar Diameter (mm): 40 mm
  • Comments: Vandal Proof
  • Used With: V110

High Capacity Thermostatic Radiator Actuator - integral sensor

Q&A: Ask the Questions, share answers