3/4" Straight Valve for High Capacity Radiator Zoom

3/4" Straight Valve for High Capacity Radiator

SKU:V110D1008

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$40.95
/ each
$233.70 / box (6 units x $38.95)
In Stock! Ships in 24-48 Hours
(68 Available)
1

Specs

Application: 2 Pipe Steam
Hot Water
Size: 3/4"
Max Pressure (PSI): 150 PSI (Hot Water)
15 psi (Steam)
Body Pattern: Straight
Connection Type: FPT x MPT Union
Position: Normally Open
Temperature Range (F): 248°F Max
Mount: Straight
Flow Capacity (Cv): 5.8 Cv
Capacity: High
Differential:
?
17 psi
BTU:
?
162000 BTU/hr (steam)
Capacity (BTU): 162
000
Material: Nickel Plated Bronze

Description for Honeywell Braukmann V110D1008

High Capacity Thermostatic Radiator Valves provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV110 Electric Zone Valve Actuator.
  • Meet ASHRAE Standard 102-1989.
  • Description: Straight Pattern 1/2 in. Valve for High Capacity Radiator
  • Application Type: Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units.
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Body Pattern: Straight
  • Capacity: high
  • Capacity (Cv): 4.6 Cv
  • Capacity (Btu/hr-steam): 127,000 Btu/hr
  • Connection Type: Threaded
  • Pressure Ratings (Hot Water (psi)): 150 psi maximum
  • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
  • Pressure Ratings (Steam (psi)): 15 psi maximum
  • Pressure Ratings (Steam (kPa)): 103 kPa
  • Differential Pressure Ratings (psi): 17 psi maximum
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Materials (Body): Nickel Plated Bronze
  • Cartridge Change Tool: Yes - Use MT110C1011
  • Used With: T104

3/4" Straight Valve for High Capacity Radiator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Braukmann1-1/4" Straight Valve For High Capacity Radiator
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent value/works great

By Clarke

from Norwalk, CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" Straight Valve For High Capacity Radiator:

        I have an older property that has low pressure steam heat via radiators. This product allows the tenants to control the desired temperature during cool/cold weather rather that opening windows to control the internal temperature of their apartment. I hope when they are installed throught the building they will substantially reduce my heating bill and give each tenant the desired level of heat without heating the outdoors. Tenant/landlord convenient controls. Also best price I was able to find.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons