3/4" Angle Valve for High Capacity Radiator Zoom

3/4" Angle Valve for High Capacity Radiator

SKU:V110E1012

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$45.99
/ each
$350.00 / box (8 units x $43.75)
In Stock! Ships in 24-48 Hours
(87 Available)
0

Resources

Specs

Application: 2 Pipe Steam
Hot Water
Size: 3/4"
Max Pressure (PSI): 15 psi (Steam)
150 PSI (Hot Water)
Differential:
?
17 psi
Body Pattern: Angle
Capacity: High
Flow Capacity (Cv): 5.8 Cv
BTU:
?
162000 BTU/hr (steam)
Capacity (BTU): 162
000
Connection Type: FPT x MPT Union
Position: Normally Open
Temperature Range (F): 248°F Max
Material: Nickel Plated Bronze

Description for Honeywell Braukmann V110E1012

High Capacity Thermostatic Radiator Valves provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

  • = Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV110 Electric Zone Valve Actuator.
  • Meet ASHRAE Standard 102-1989.
  • Description : Angle Pattern 1/2 in. Valve for High Capacity Radiator
  • Application Type : Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Body Pattern: Angle
  • Capacity: high
  • Capacity (Cv): 4.6 Cv
  • Capacity (Btu/hr-steam): 127,000 Btu/hr
  • Connection Type: Threaded
  • Pressure Ratings (Hot Water (psi)): 150 psi maximum
  • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
  • Pressure Ratings (Steam (psi)): 15 psi maximum
  • Pressure Ratings (Steam (kPa)): 103 kPa
  • Differential Pressure Ratings (psi): 17 psi maximum
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Dimensions (in.): 1 in. x 2 9/16 in.
  • Dimensions (mm): 25 mm x 65 mm
  • Materials (Body): Bronze
  • Used With: T104

3/4" Angle Valve for High Capacity Radiator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Braukmann3/4" Angle Valve for High Capacity Radiator
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

beautiful radiator valve. it works!

By Matt the Handyman Extraordinaire

from Philadelphia Pennsylvania

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Angle Valve for High Capacity Radiator:

        This great thermostatic radiator valve is 250X better than that 100-year old frozen radiator valve I removed from that big 'ol standing cast iron radiator upstairs. AND it controls the amount of heat that big 'ol radiator pumps out!! No more over-heated room! More money in my pocket!!!
        What do you want. It's a valve. It works.

        BTW, even though the most common type of heating system around here is ancient hot water hydronic you CANNOT find these valves locally. The local plumbing houses don't even know what the word "thermostatic" means! (slap hand on face)

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers