1" Angle Valve for High Capacity Radiator Zoom

1" Angle Valve for High Capacity Radiator

SKU:V110E1020

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$65.95
/ each
$253.40 / box (4 units x $63.35)
In Stock! Ships in 24-48 Hours
(28 Available)
1

Resources

Specs

Application: Hot Water
2 Pipe Steam
Size: 1"
Body Pattern: Angle
Max Pressure (PSI): 150 PSI (Hot Water)
15 psi (Steam)
Connection Type: FPT x MPT Union
Capacity: High
Flow Capacity (Cv): 7
BTU:
?
193000 Btu/hr (steam)
Capacity (BTU): 193
000
Material: Bronze
Position: Normally Open
Differential:
?
17 psi
Temperature Range (F): 248°F Max
Connection Type: Threaded

Description for Honeywell Braukmann V110E1020

Overview High Capacity Thermostatic Radiator Valves with T104 Actuators provide control of temperature by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Features

  • Designed with the higher capacity normally required by North American heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may be used with T104 Thermostatic Actuators.
  • Meet ASHRAE Standard 102-1989


  • Features:
  • Application:Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units when used with T104 Thermostatic Actuators
  • Dimensions (in.)1-5/16 in. x 3 in.
  • Dimensions (mm)33 mm x 76 mm
  • Temperature Range (F): 248F
  • MaximumTemperature Range (C): 120C
  • Used With: T104
  • Connection Type: Threaded
  • Body Pattern: Angle
  • Pressure Ratings (psi) Hot Water: 150 psi max, Steam: 15 psi max
  • Pressure Ratings (kPa)Hot Water: 1034 kPa max, Steam: 103 kPa
  • Pipe Size (inch): 1 in.
  • Pipe Size (DN)DN25
  • Maximum Differential Pressure Ratings (Close-off) (psi): 17 psi max
  • Capacity: high
  • Capacity (Cv): 7.0 Cv
  • Capacity (Btu/hr-steam): 193,000 Btu/hr
  • Materials (Body): Bronze

  • 1" Angle Valve for High Capacity Radiator

    REVIEW SNAPSHOT®

    by PowerReviews
    Honeywell Braukmann1" Angle Valve for High Capacity Radiator
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    4.0

    Excellent Product, with slight wrinkle

    By Mike

    from Chicago

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1" Angle Valve for High Capacity Radiator:

          The valve is well-made and I expect many years of trouble free service. However, I did have trouble when I attempted to thread it to the existing spud nipple. The threads did not fit, requiring the removal of the old nipple and the installation of the new one (comes with the valve). Careful about not damaging the threads while attempting to fasten it on the old nipple. Having to replace the spud nipple complicates the installation, of course, particularly for the do-it-yourselfer. I do note that installing the new nipple is probably advisable in most instances anyway in order to reduce the risk of leaks. (Some valve manufacturers advertise that their product often fits on existing nipples, however.)

          • Primary use:
          • Personal

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers