3/4" Horizontal Angle Valve Body for High Capacity Radiator Zoom

3/4" Horizontal Angle Valve Body for High Capacity Radiator

SKU:V110F1010

Brand: Honeywell Braukmann

Honeywell Braukmann
Qty Price
$76.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
1

Resources

Specs

Application: Hot Water
2 Pipe Steam
Size: 3/4"
Body Pattern: Side Mount Angle
Max Pressure (PSI): 150 PSI (Hot Water)
15 psi (Steam)
Material: Bronze
Capacity: High
Flow Capacity (Cv): 5.8 Cv
BTU:
?
162000 BTU/hr (steam)
Capacity (BTU): 162
000
Position: Normally Open
Temperature Range (F): 248°F Max
Differential:
?
17 psi
Connection Type: Threaded

Description for Honeywell Braukmann V110F1010

High Capacity Thermostatic Radiator Valves provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV110 Electric Zone Valve Actuator.
  • Meet ASHRAE Standard 102-1989.
  • Description: Horizontal Angle Pattern 1/2 in. Valve for High Capacity Radiator
  • Application Type: Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Body Pattern: Horizontal Angle
  • Capacity: high
  • Capacity (Cv): 4.6 Cv
  • Capacity (Btu/hr-steam): 127,000 Btu/hr
  • Connection Type: Threaded
  • Pressure Ratings (Hot Water (psi)): 150 psi maximum
  • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
  • Pressure Ratings (Steam (psi)): 15 psi maximum
  • Pressure Ratings (Steam (kPa)): 103 kPa
  • Differential Pressure Ratings (psi): 17 psi maximum
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Dimensions (in.): 1 in. x 2 1/4 in.
  • Dimensions (mm): 25 mm x 57 mm
  • Materials (Body): Bronze
  • Used With: T104

3/4" Horizontal Angle Valve Body for High Capacity Radiator

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Braukmann3/4" Horizontal Angle for High Capacity Radiator
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        See my previous review

        By Sam Song

        from Moose Head Alaska

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Horizontal Angle for High Capacity Radiator:

              I have previously purchased this item, my review is the same. Please refer to my eariler comments..

              • Primary use:
              • Personal
               
              5.0

              I am buying this product again

              By Sam Song

              from Moose Head, Alaska

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Horizontal Angle for High Capacity Radiator:

                    This item functions as advertised !! But, I do have a negative comments...
                    1.This valve installation could have been and should have been very easy to be installed. The terminal threading and end dimensions both match existing conditions. HAD the internal seal of the new union matched the internal seal of the existing union, the installer would have the option to use the existing union outlet nipple or use the new union outlet nipple..(Radiator inlet connection)
                    The existing nipple can at times be very difficult to remove from the radiator, but still be in good condition and could be reused.
                    However, the new union internal seal does not match, thus not permitting a tight seal if using the existing union outlet nipple.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Solid Equipment

                    By DCDIYER

                    from Washington DC

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Horizontal Angle for High Capacity Radiator:

                          I have a 100 year old townhouse with original radiators (radiators probably not as old as the house). I removed the old natural circulation piping and manual thermostats to save energy costs. These radiator valves allow you to set a different termperature in every room without zoning the entire system.

                          Showed up new, solid casting and robust. The valve actuator had a nice rubber cover to protect it during installation. No problems so far.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Works Well

                          By just Me

                          from Fredonia, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" Horizontal Angle for High Capacity Radiator:

                                Does what it is supposed to do.

                                • Primary use:
                                • Business

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers