Cadmium-Sulfide Flame Detector w/ 60" leads Zoom

Cadmium-Sulfide Flame Detector w/ 60" leads

SKU:C554A1463

Brand: Honeywell

Honeywell
Qty Price
$14.65
/ each
$69.75 / box (5 units x $13.95)
In Stock! Ships in 24-48 Hours
(248 Available)
0

Description for Honeywell C554A1463

Photoconductive flame sensing device for sequencing oil burner systems.

Features

  • Cadmium-Sulfide Flame Detector with 60 in. leads, Type "R" mounting bracket and 130367 Cad Cell
  • Cad Cells: 130367 High Sensitivity CAD Cell 12 MA minimum sensitivity at 2 ft. candles
  • Mounting Bracket: Type R
  • Electrical Connections:leadwires: NEC Class 1; Includes 2 flag 1/4 in. quick connects.
  • Temperature Range: 140 F
  • Includes:A, B, E, J and P mounting brackets and fuel line adaptor

Cadmium-Sulfide Flame Detector w/ 60" leads

Q&A: Ask the Questions, share answers