Cadmium-Sulfide Flame Detector w/ 30" leads Zoom

Cadmium-Sulfide Flame Detector w/ 30" leads

SKU:C554A1794

Brand: Honeywell

Honeywell
Qty Price
$10.35
/ each
$99.50 / box (10 units x $9.95)
In Stock! Ships in 24-48 Hours
(133 Available)
2

Description for Honeywell C554A1794

Photoconductive flame sensing device for sequencing oil burner systems.

Features

  • Cadmium-Sulfide Flame Detector with 30in. leads, Type "R" mounting bracket and 130367 Cad Cell
  • Cad Cells: 130367 High Sensitivity CAD Cell 12 MA minimum sensitivity at 2 ft. candles
  • Mounting Bracket: Type R
  • Electrical Connections:leadwires: NEC Class 1
  • Temperature Range: 140 F
  • Includes:A, B, E, J and P mounting brackets and fuel line adaptor

Cadmium-Sulfide Flame Detector w/ 30" leads

REVIEW SNAPSHOT®

by PowerReviews
HoneywellCadmium-Sulfide Flame Detector w/ 60" leads
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Great Service

        By biker chris

        from Napanee ON Canada

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Cadmium-Sulfide Flame Detector w/ 60" leads:

              Fast delivery and Great price
              Worked like a charm with the new primary relay

              • Primary use:
              • Personal
               
              5.0

              Cadmium-Sulfide Flame Detector

              By Calif Oil Burner

              from Jackson, CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Cadmium-Sulfide Flame Detector w/ 60" leads:

                    Works as it is intended.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Honeywell CdS Flame Detector

                    By RL

                    from Philadelphia, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Cadmium-Sulfide Flame Detector w/ 60" leads:

                          Comes complete with everything in the package (cad cell, holder, leads, mounting bracket) for around the same price as a replacement cell.

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons