Description
Product Overview
  • Cadmium-Sulfide Flame Detector with 60 in. leads, Type "R" mounting bracket and 130367 Cad Cell.
  • Photoconductive flame sensing device for sequencing oil burner systems.
Features
  • Cad Cells: 130367 High Sensitivity CAD Cell 12 MA minimum sensitivity at 2 ft. candles
  • Mounting Bracket: Type R and E
  • Electrical Connections:leadwires: NEC Class 1
  • Temperature Range: 140 F
  • Includes:A, B, E, J and P mounting brackets and fuel line adaptor

Read more

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A