0.4" to 5" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive) Zoom

0.4" to 5" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)

SKU:C6097A1095

Brand: Honeywell

Honeywell
Qty Price
$85.85
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Switch Operation: Auto Recycle
Switch Action: Break on pressure fall
Max Pressure (PSI): 0.25" W.C
Pressure Range: 0.4" to 5" W.C

Description for Honeywell C6097A1095

Overview:
Pressure Switches are safety devices used in positive-pressure or differential-pressure systems to sense gas or air pressure systems.

Features:

  • For use with natural gas, liquid propane (LP) gas, or air.
  • Diaphragm-actuated safety-limit switch.
  • Switch can be wired to turn on alarm.
  • C6097A models break control circuit at setpoint on pressure fall.
  • C6097B models break control circuit at setpoint on pressure rise.
  • Lockout with manual reset and recycle options.
  • Lockout models have external manual reset button.
  • Removable transparent cover protects scaleplate and adjusting knob.
  • Pipe tappings allow selection of positive pressure (air only) or venting connections (NPT mount only).
  • 1/4 in. NPT or flange mount models for direct mounting to Honeywell Integrated Valve Train.
  • Optional switch position indicator lamp available.
  • IP54 enclosure standard.
  • Ranges: 0.4 to 5 in.wc, 3 to 21 in.wc, 12 to 60 in.wc or 1.5 to 7 psi.
  • Surge orifice.
  • Integral vent limiter on all models.

  • 0.4" to 5" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)

    Q&A: Ask the Questions, share answers