Minipeeper UV Sensor -  1/2" Mounting (-40°F) Zoom

Minipeeper UV Sensor - 1/2" Mounting (-40°F)

SKU:C7027A1031

Brand: Honeywell

Honeywell
Qty Price
$119.95
/ each
$231.90 / box (2 units x $115.95)
In Stock! Ships in 24-48 Hours
(117 Available)
0

Resources

Specs

Application: Gas
Oil or Coal fired burners
Min Temp (F): -40°F
Temperature Range (F): -40°F to 215°
Max Temp (F): 215°F
Accessory For: R7249A Series
R7249B Series
R7849A Series
R7849B Series
R7749B Series
R7259 Series
R7290 Series
Lead Wire Length: 96"

Description for Honeywell C7027A1031

Overview:
Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.

Features:

  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection.
  • C7027 mounts on a 1/2 in. sighting pipe by using an integral collar.
  • Detectors can be wired in parallel for difficult sighting applications.
  • C7027 seals against pressures up to 5 psi (34.5kPa) when correctly installed.
  • Allows for blast tube mounting due to compact size.
  • C7044 mounts with a two screw bracket.
  • The C7044 UV sensor tube is enclosed in a stainless steel housing.
  • C7044 has the capability of side or end viewing in flame monitoring applications.

  • Minipeeper UV Sensor - 1/2" Mounting (-40°F)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Minipeeper UV Sensor - 1/2" Mounting (-40°F)

      Q:

      I am looking for a Honeywell UV sensor # C7027A 1031 2(horizontal placement), wondered this one is the same one.

      Thanks!

      Thomas.
      Asked on 11/3/2015 by Thomas from Los Angeles, CA, United States

      1 answer

      • CUSTOMER CARE

        A:

        Yes it is.

        Answered on 11/4/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?