Minipeeper Zoom



Brand: Honeywell

C7027A1049 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Description for Honeywell C7027A1049

Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.


  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection.
  • C7027 mounts on a 1/2 in. sighting pipe by using an integral collar.
  • Detectors can be wired in parallel for difficult sighting applications.
  • C7027 seals against pressures up to 5 psi (34.5kPa) when correctly installed.
  • Allows for blast tube mounting due to compact size.
  • C7044 mounts with a two screw bracket.
  • The C7044 UV sensor tube is enclosed in a stainless steel housing.
  • C7044 has the capability of side or end viewing in flame monitoring applications.

  • Description: Minipeeper
  • Type: Ultraviolet, Minipeeper
  • Application Type: Coal fired burners, Gas fired burners, Oil fired burners
  • Lead Length: 96 Inches
  • Electrical Connections: 2 NEC Class 1 Leadwires
  • Ambient Temperature Range (F): 0 to 215F
  • Vibration: .5 G max
  • Mounting: Integral nut for 1/2 in. sighting pipe.
  • Dimensions: 1 1/16 in. diameter x 4 in. long
  • Includes: 1/2 in. NPT threaded spud connector.
  • Comments: Detects ultraviolet radiation in flames
  • Used with: Flame Amplifiers: R7249A, B, R7849A, B, R7749B, R7259, R7290


Q&A: Ask the Questions, share answers