Minipeeper UV Sensor -40°F (24' LED) Zoom

Minipeeper UV Sensor -40°F (24' LED)

SKU:C7027A1064

Brand: Honeywell

Honeywell
Qty Price
$136.95
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Gas
Oil or Coal fired burners
Min Temp (F): -40°F
Temperature Range (F): -40°F to 215°
Max Temp (F): 215°F
Accessory For: R7249A Series
R7249B Series
R7849A Series
R7849B Series
R7749B Series
R7259 Series
R7290 Series
Lead Wire Length: 288"

Description for Honeywell C7027A1064

Overview:
Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.

Features:

  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection.
  • C7027 mounts on a 1/2 in. sighting pipe by using an integral collar.
  • Detectors can be wired in parallel for difficult sighting applications.
  • C7027 seals against pressures up to 5 psi (34.5kPa) when correctly installed.
  • Allows for blast tube mounting due to compact size.
  • C7044 mounts with a two screw bracket.
  • The C7044 UV sensor tube is enclosed in a stainless steel housing.
  • C7044 has the capability of side or end viewing in flame monitoring applications.

    Includes: 1/2 in. NPT threaded spud connector.

  • Minipeeper UV Sensor -40°F (24' LED)

    Q&A: Ask the Questions, share answers