24 Ft. 20K ohm NTC Flexible Copper Averaging Temperature Sensor Zoom

24 Ft. 20K ohm NTC Flexible Copper Averaging Temperature Sensor

SKU:C7041R2018

Brand: Honeywell

Honeywell
Qty Price
$84.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Duct Discharge Air (averaging)
Sensor Type: 20 K ohm NTC @ 77 F
Temperature Range (F): -40° to 250°F
Max Temp (F): 302 F

Description for Honeywell C7041R2018

The C7041 Electronic Temperature Sensors are designed to be used with electronic controllers in domestic or commercial heating and cooling systems.
Features

  • The C7041 series of electronic temperature sensors are designed for use with the Excel 10, Excel 15, or any controller requiring a 20K ohm NTC non-linearized sensor input.
  • Various models are available for sensing duct air temperature, averaging air temperature, water temperature, outdoor air temperature, or water pipe temperature.
  • All devices consist of a temperature sensitive element and leadwires enclosed for protection from physical damage.
  • Sensor element enclosures are made of various lengths and configurations for the specific applications.
  • All devices have a wiring box housing to enclose the field wiring connections. C7041F outdoor sensor design, made of aluminum and stainless steel, is waterproof, and includes a sunshield.

    Used with: Excel 10, 50, 80, 100, 500

24 Ft. 20K ohm NTC Flexible Copper Averaging Temperature Sensor

Q&A: Ask the Questions, share answers