Mixed Air Sensor w/ 3000 ohms @ 25C NTC sensor Zoom

Mixed Air Sensor w/ 3000 ohms @ 25C NTC sensor

SKU:C7150B1004

Brand: Honeywell

Honeywell
Qty Price
$16.75
/ each
$79.75 / box (5 units x $15.95)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Sensor Type: 3000 ohms @ 25C NTC
Temperature Range (F): 40 to 110 F

Description for Honeywell C7150B1004

C7150 Solid State mixed air sensor is used with Honeywell economizer logic modules and W973 and M7415 to proportion outdoor and return air dampers in economizer systems.
Features

    Uses thermistor sensing element in ventilation duct systems.
  • Negative temperature coefficient (NTC) causes resistance to decrease as sampled air temperature increases.
  • Resistance change used as in input to control W973 and M7415.
  • Requires no settings or calibration.
  • Mounts on duct surface with four screws (not supplied).

    Used with:W973 and M7415; W7210, W7212, W7213, W7214, W7215, W7459, W7460

Mixed Air Sensor w/ 3000 ohms @ 25C NTC sensor

Q&A: Ask the Questions, share answers