RedLINK Enabled Wireless Indoor Air Sensor Zoom

RedLINK Enabled Wireless Indoor Air Sensor

SKU:C7189R1004

Brand: Honeywell

Honeywell
Qty Price
$33.32
/ each
In Stock! Ships in 24-48 Hours
(179 Available)
0

Resources

Specs

Application: Wireless Indoor Air Sensor
Power Method: Battery
Mount: Mounts on a vertical wall with supplied bracket and mounting hardware
Max Temp (F): 120°F
Temperature Range (F): 0°-120°F
Min Temp (F): 0°F

Description for Honeywell C7189R1004

Overview:

The Wireless Indoor Sensor(s) is used to change the sensing location of the thermostat. Sense temperature and humidity remotely, average temperature, and humidify and dehumidify in separate locations.

Features:

  • The Wireless Indoor Sensor(s) is used to change the sensing location of the thermostat.
  • Works with RedLINK 2.0 thermostats.
  • Sense temperature and humidity remotely.
  • Average temperature
  • Control temperature and humidity in separate locations.
  • Humidify and dehumidify in separate locations. For example, humidify on the main level and dehumidify in the crawl space.
  • Up to 6 Wireless Indoor Sensors per thermostat.

    Includes: 2 AAA alkaline batteries and mounting hardware

RedLINK Enabled Wireless Indoor Air Sensor

REVIEW SNAPSHOT®

by PowerReviews
HoneywellRedLINK Enabled Wireless Indoor Air Sensor
 
4.6

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (8)

        Most Liked Positive Review

         

        RedLink Wireless Indoor Sensor

        Excellent product and moderately priced. A very small device, easy to install, easy to follow instructions, and easily solved problem of kitchen too warm in summer while living room is too cool. ...Read complete review

        Excellent product and moderately priced. A very small device, easy to install, easy to follow instructions, and easily solved problem of kitchen too warm in summer while living room is too cool. Thank you Pex for great price and service.

        VS

        Most Liked Negative Review

         

        Not what I expected!

        Purchased to monitor crawl space temp during winter months. Deceived by pic and literature in EIM install guide. Will not simply display temp and no sense using for temperature averaging control. Per tech...Read complete review

        Purchased to monitor crawl space temp during winter months. Deceived by pic and literature in EIM install guide. Will not simply display temp and no sense using for temperature averaging control. Per tech support, meant to be used for humidity control if using in crawl space. Again, deceived by install guide! All said, an unnecessary module for my needs.

        Reviewed by 11 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        i would buy again

        By maint

        from eau claire wi

        Verified Buyer

        Comments about RedLINK Enabled Wireless Indoor Air Sensor:

        works great easy to use

         
        5.0

        Great Product

        By Kevin

        from Long Beach, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about RedLINK Enabled Wireless Indoor Air Sensor:

              This was for a remote temperature sensor in a wine room to get the best reading and not run the AC more than needed. It was easy to set up the built in wireless function to work with the existing thermostat and move around the room to get to the best place.

              • Was this a gift?:
              • No
               
              5.0

              Works better than expected.

              By Exec2long

              from Austin Texas

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                    In the 100+ degree days here in Austin no air conditioner can keep every room comfortable. I bought two sensors. One for upstairs and one for downstairs. I carry the sensor with me to my office and into the bedroom and the set temp is met. Very nice product!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Useful Addition

                    By Eric F

                    from New Hampshire

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                          I'm using this in averaging mode with a Prestige IAQ system to help compensate for one room that tends to run cooler or warmer compared to the rest of the house, used by a person with asthma who needs a more consistent environment. It works remarkably well. Adding a zone would have been overkill for one room, and the ability to select this room for humidity monitoring is useful.

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          4.0

                          Good Wireless sensor for Honeywell

                          By NSI

                          from Greensboro, NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                                Connects easily to redlink thermostats. Works Great

                                • Was this a gift?:
                                • No
                                 
                                2.0

                                Not what I expected!

                                By MNRanger

                                from Vancouver, WA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                                      Purchased to monitor crawl space temp during winter months. Deceived by pic and literature in EIM install guide. Will not simply display temp and no sense using for temperature averaging control. Per tech support, meant to be used for humidity control if using in crawl space. Again, deceived by install guide! All said, an unnecessary module for my needs.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Great sensor

                                      By Kris

                                      from Chicago, IL

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                                            Great remote wireless sensor, easy to install, works great. Great price, timely delivery.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            WIRELESS INDOOR AIR SENSOR WORKS GREAT

                                            By TFD-Retired Engineer

                                            from Memphis, TN.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                                                  These units average the indoor temperature in conjuction with the Honeywell Prestige thermostat to really improve indoor confort (may require slight adjustment [balance] of ductwork airflow). The system setup instructions could have been a little better, but that's just HONEYWELL.
                                                  PEXSUPPLY.COM had the best price and they shipped IMMEDIATELY!

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Works great!

                                                  By Dave Rizzo

                                                  from Chicago, IL

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                                                        Works great with this honeywell thermostat. Very quick and easy to pair it up. Fast shipping. Will buy from again in the future.

                                                        • Was this a gift?:
                                                        • No

                                                        (2 of 2 customers found this review helpful)

                                                         
                                                        5.0

                                                        RedLink Wireless Indoor Sensor

                                                        By Jay

                                                        from Porter Ranch, CA

                                                        Verified Reviewer

                                                        Comments about RedLINK Enabled Wireless Indoor Air Sensor:

                                                        Excellent product and moderately priced. A very small device, easy to install, easy to follow instructions, and easily solved problem of kitchen too warm in summer while living room is too cool. Thank you Pex for great price and service.

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Previous | Next »

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        3 Questions | 3 Answers
                                                        Displaying questions 1-3
                                                        • RedLINK Enabled Wireless Indoor Air Sensor

                                                          Q:

                                                          Does this sensor work with TH8000 Vision Pro?
                                                          Can I view the status of the sensor on the mytotalconnectcomfort.com site?
                                                          Asked on 12/29/2014 by maint

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            depends on the age, if it considered a redlink 2.0 yes it will.

                                                            Answered on 12/30/2014 by Supplyhouse Staff from New York
                                                        • RedLINK Enabled Wireless Indoor Air Sensor

                                                          Q:

                                                          Does this sensor work with TH8320r1003 Vision Pro thermostat without a Wi-Fi connection?
                                                          Asked on 11/21/2014 by JimT from Chicago

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            yes it will

                                                            Answered on 11/26/2014 by Supplyhouse Staff from New York
                                                        • RedLINK Enabled Wireless Indoor Air Sensor

                                                          Q:

                                                          What is the effective communications range between this unit and the thermostat? How do walls (interior and exterior) affect the signal strength? I need to send a signal through a masonry wall, is this possible?
                                                          Asked on 10/28/2014 by G. from United States

                                                          1 answer

                                                          • VERIFIED BUYER

                                                            A:

                                                            I've had them work through 3 vertical floors, though the floors were of
                                                            wood construction. The RedLink protocol is proprietary, and I haven't had
                                                            any luck finding out what it's based on. I also haven't had any issues
                                                            transmitting through exterior walls with the outdoor temperature sensor.
                                                            Note that this unit is not waterproof, so it should only be used indoors.

                                                            Answered on 10/28/2014 by Anonymous
                                                        Displaying questions 1-3

                                                        Do you have a question about this product?