1" NPT Dynamic Self-checking Solid State Sensor UV Flame Detector Zoom

1" NPT Dynamic Self-checking Solid State Sensor UV Flame Detector

SKU:C7961E1022

Brand: Honeywell

Honeywell
Qty Price
$922.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Lead Wire Length: 96"
Application: Gas fired burners
Oil fired burners
NEMA Rating: Nema 4
Temperature Range (F): -40°F to 175°F
Frequency: 50 Hz
60 Hz

Description for Honeywell C7961E1022

Overview:
A self-checking flame detector using a solid state UV sensor to detect ultraviolet radiation in flames for supervision of gas, oil or combination gas-oil burners.

Features:

  • Designed for use with 7800 series controls with the R7851C flame amp.
  • Oscillating shutter interrupts ultraviolet radiation reaching the UV sensor to provide the solid state UV sensor checking function.
  • Can be mounted horizontally, vertically or at any angle in between.
  • The detector requires faceplate alignment and has integral locating reference points to assure proper operation of the shutter mechanism.
  • Models available with threaded conduit fitting and color-coded leadwires allow rapid electrical installation.
  • C7961E1022 or E1030 5 pin Brad Harrison type (formally 41307N) mating connector not supplied nor available through Honeywell.
  • Incorporates UV sensor tube checking feature; used with R7851C1008 Dynamic Self-check Amplifiers.
  • Protective heat block built into mounting flange.
  • -40 F (-40 C) rated ultraviolet sensing cell is supplied.
  • C7961E meets NEMA 4 standards with viewing window rated to 20 psi.
  • C7961F has an explosion-proof housing for use in hazardous atmospheres with a viewing window rated to 100 psi.

    Includes: Quartz Viewing Window rated for 20 psi (138 kPa)

  • 1" NPT Dynamic Self-checking Solid State Sensor UV Flame Detector

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons