Carbon Monoxide Alarm (Premier White) Zoom

Carbon Monoxide Alarm (Premier White)

SKU:C8600A1000

Brand: Honeywell

Honeywell
Qty Price
$36.75
/ each
$177.25 / box (5 units x $35.45)
In Stock! Ships in 24-48 Hours
(14 Available)

Specs

Color: Premier White
Mount: Wall
Ceiling
Diameter (Inches): 4-3/4"
Height: 1-1/2"

Description for Honeywell C8600A1000

According to the U.S. Consumer Products Safety Commission, two hundred people die and thousands more are sickened each year by carbon monoxide (CO) poisoning. Now, from a trusted name in home comfort and monitoring solutions comes high-technology prevention - the Carbon Monoxide Monitor and Alarm from Honeywell.

Features:

  • The only biotechnology-based infrared-gas sensor that mimics the human response to carbon monoxide.
  • Detects low levels of carbon monoxide (70 parts per million).
  • Detects toxic CO gas resulting from incomplete combustion such as emitted from appliances, furnaces, fireplaces and auto exhaust.
  • Quick recovery-Rapidly returns to its original state when carbon monoxide is eliminated from the environment.
  • Every unit is 100% gas-tested to ensure accurate, timely response.
  • Microprocessor intelligence-Self-tests every 10 minutes.
  • Supervises sensor and alarm circuit status to ensure protection.
  • Easy to install-no wiring, battery operation lets you locate the unit almost anywhere.
  • Energy easing design extends battery life to more than one year under normal use.
  • Low battery warning, chirps, and LED double flashes.
  • Test/Retest button.
  • LEDs: Status and Diagnostic
  • Includes 9 volt alkaline battery

Carbon Monoxide Alarm (Premier White)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons