Description
Compact Design pressure regulating valves for new residential and light commercial construction, drip irrigation and other applications requiring sensitive and accurate regulation.

Features
  • Flow capacity and accuracy make D05T suitable for a variety of applications
  • Bronze body construction with stainless steel and engineered thermoplastic internal parts
  • One piece non-corroding unitized cartridge
  • Fully balanced regulator mechanism with fabric reinforced diaphragm
  • Includes balanced seat for accurate pressure output under varying inlet pressures up to 400psi
  • Inlet and outlet internally and externally threaded (NPT) for union connection
  • Built-in strainer and thermal by-pass
  • ASSE 1003 and IAPMO listed


Specifications
  • Description: Compact 3/4 in. Pressure Reducing Valve
  • Pipe Size (in): 3/4 in.
  • Pipe Size (DN): DN20
  • Pipe Connections: Female NPT threaded inlet and outlet. Externally threaded for unions.
  • Outlet Pressure Adjustment Range (psi): 15-90 psi
  • Max. Inlet Pressure Rating (psi):400 psi
  • Materials: Bronze (body), Fabric reinforced diaphragm, Stainless steel and engineered thermoplastics.
  • Gauge Tap: 1/4 in. NPT
  • Calibrated Adjustment Dial: No
  • Dimensions (in.): 6 5/8 in. high x 5 3/16 in. long
  • Reducing Ratio: 10:1 maximum
  • Temperature Range (F):180F
  • Union Fittings: Double-union Threaded
Read more
Specs
Min Pressure (PSI):
15
Size:
3/4"
Max Pressure (PSI):
90
Pressure Range:
15 to 90 psi
Connection Type:
Threaded
Max Inlet Pressure:
400 PSI
Temperature Range (F):
180°F MAX
Width:
5-3/16"
Application:
Heating
Height:
6-5/8"
Material:
Bronze
Gauge:
1/4" NPT
Reduction Ratio:
10:1 max
Union Fittings:
Double-Union Threaded
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A